Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Board Retainer

Caution
This product is a conductive tool.Be careful with ground connection.
Surface Resistance Value (ohm)
1x103 - 104
Current Limiting Resistor Value
AS CODE /About 1 M ohm (+or -50)
Surface Processing
Conductive coating
Cord Length (m)
As code / 1.5 stratotype (with clip) practical use
Weight (kg)
0.8
Material
Body / stainless steel (Black oxide), knob / iron (Black oxide), screw / brass (nickel plated) and iron (Black oxide)
TRUSCO Part Number
337-2162
Specification
Width of retaining circuit board/ 110cm maximum Thickness of retaining circuit board/ 3mm maximum Maximum fixed width / 110 mm, thickness 3 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SV-01 10322733 -
Discontinued
[x]
ADD TO CART

Related Products