Buy more than* S$200* and get FREE SHIPPING

Quick Coupler

4.40 (47)
Maximum Working Pressure (MPa)
1
Fluid
Air
Material (Body)
Steel (chrome plating)
...see all>
Product Options
ADD TO CART
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x12 -20-70 1pc 1 SN80-steel 19335058 8.99 SGD
Shipped after 2018-01-22
5x8 -20-70 1pc 1 SN50-steel 19335042 7.99 SGD
Shipped after 2018-01-22
5x8 -20 to 70 1PC 1 SN50-steel 89949544 -
Discontinued
[x]
8x12 -20 to 70 1PC 1 SN80-steel 89949553 -
Discontinued
[x]
6.5x10 -20 - 70 1PC 1 SN65-steel 10322952 8.99 SGD
Shipped after 2018-01-22
8.5x12.5 -20 - 70 1PC 1 SN85-steel 35087132 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 32
4 star 6
3 star 6
2 star 2
1 star 1
Review Rating: 4.40
47 Customer Reviews
The reviews are automatic translation.
Maintenance of air tools
3
From Japan
On 2018-01-15 13:45:37
Every day, inserting and removing the chuck will deteriorate the bearings and springs of the chuck, so we will exchange regularly, but we are saving because it is cheap and sure.
This review is about item#35087132.
Expansion of air tank
5
From Japan
On 2018-01-13 20:31:09
Inexpensive and performance is also necessary enough. It is about the same amount as the home center, but we are ordering to be free shipping collectively.
This review is about item#35087132.
General service of repair shop
2
From Japan
On 2018-01-05 15:04:01
While chucking, I slide the ring and insert it, but it is harder than usual and it is hard to use a bit.
This review is about item#10322952.
Air hose at the time of repair
5
From Japan
On 2017-10-31 03:20:18
It is cheap and I want to purchase it almost same as a maker item.
This review is about item#10322952.
For connection of pneumatic equipment
5
From Japan
On 2017-10-25 16:42:21
I carelessly bought things that are not one-touch type, but there are no problems with the goods themselves, they can be connected firmly and there is no air leak.
This review is about item#10322952.
Air hose connection
5
From Japan
On 2017-10-02 16:01:51
It is durable to withstand repeated desorption every day. It is used for a hose with an inner diameter of 7 mm but it is a good product without leakage of air.
This review is about item#10322952.
I wanted to make an air piping of a length that is perfect
5
From Japan
On 2017-09-08 15:18:52
Actually it may be good to do metal piping, but since it is not there It is nice to make a hose by yourself length and connect your equipment to each other It does not matter as a function, it's cheap and saved
This review is about item#35087132.
Repair of air equipment
5
From Japan
On 2017-08-26 00:36:24
Since the spiral tube hose I used before has gone out Buy this durable air hose with a meter sale to make this product I use it after assembling. Let me use inexpensive couplers without problems We have it.
This review is about item#10322952.
Air
5
From Japan
On 2017-08-02 11:15:35
As we can purchase at 15% discount, we got even better deals. It is wonderful because it does not cause any problem, even if you use it.
This review is about item#10322952.
Around the compressor
5
From Japan
On 2017-07-11 17:38:45
Although it is PB thing, I can use anything without problems. It is excellent in cost performance.
This review is about item#35087132.

Related Products