Buy more than* S$200* and get FREE SHIPPING

PU Plug

4.57 (28)
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Operating Temperature Range (deg C) Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Operating Temperature Range (deg C) Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x8 -20-70 Air steel (chrome plating) 1pc 1 PN50-steel 19335067 3.34 SGD
In stock
8x12 -20-70 - - 1pc 1 PN80-steel 19335076 3.56 SGD
In stock
5x8 -20 to 70 Air Steel (Chrome Plating) 1PC 1 PN50-steel 89949526 -
Discontinued
[x]
8x12 -20 to 70 Air Steel (Chrome Plating) 1PC 1 PN80-steel 89949535 -
Discontinued
[x]
6.5x10 -20 - 70 Air Steel (chrome plating) 1PC 1 PN65-steel 10322961 3.48 SGD
In stock
8.5x12.5 -20 - 70 Air Steel (chrome plating) 1PC 1 PN85-steel 35087123 3.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.57
28 Customer Reviews
The reviews are automatic translation.
Repair of the air hose
5
From Japan
On 2017-01-26 18:20:07
Coupler side, I do not so much consumption, Exchange so that air leakage be changed this time chuck side The price is cheap, but it was perfect. Since desorption often it has been businesslike and consumables. Monotarou's has helped us at a low cost. You are next also want to repeat.
This review is about item#35087123.
Refinishing of car
3
From Japan
On 2016-10-30 20:39:25
The connection is a little hard. It might be the female side of the problem. Selected in the price-sensitive.
This review is about item#10322961.
coupler
5
From Japan
On 2016-09-30 21:05:23
This plug nut coupler (for urethane hose attachment) is an easy-to-use can be easily installed.
This review is about item#10322961.
Air plumbing
4
From Japan
On 2016-06-13 08:27:40
It was trouble with the manufacturer goods, but, this is enough.
This review is about item#10322961.
Connection to the air hose.
4
From Japan
On 2016-06-13 07:51:27
Because it was cheaper than the hardware store, also to buy next time.
This review is about item#19335076.
As for the urethane hose connection
4
From Japan
On 2016-05-09 09:51:03
You can also use without any problems. Not change any also manufacturers products.
This review is about item#35087123.
Hose connection
5
From Japan
On 2016-04-09 21:35:27
I bought a coupler in accordance with the cut hose purchase (8.5 × 12.5). It was the first challenge, but without mounting also air leakage has been completed.
This review is about item#35087123.
Installation of air hose
5
From Japan
On 2016-03-11 20:22:40
It is inexpensive, but we use without problems.
This review is about item#35087123.
Car maintenance
5
From Japan
On 2015-11-09 17:18:57
It is just right.
This review is about item#89949526.
The air hose
3
From Japan
On 2015-08-20 16:29:30
Normally use.
This review is about item#10322961.

Related Products