Buy more than* S$200* and get FREE SHIPPING

White Coat Male

3.00 (1)
Color
White
Material
65% polyester, 35% cotton
...see all>
Product Options
ADD TO CART
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-5383-11 100 55 42 109 S *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51-601 10322977 78.99 SGD
Shipped after 2018-01-24
8-5383-12 105 56 44 114 M   1PC 1 51-601 10322986 60.99 SGD
Shipped after 2018-01-22
8-5383-13 110 58 46 119 L   1PC 1 51-601 10322995 60.99 SGD
Shipped after 2018-01-22
8-5383-15 110 58 49 134 3L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51-601 10323013 60.99 SGD
Shipped after 2018-01-24
8-5383-14 115 60 47 124 LL   1PC 1 51-601 10323004 60.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For visitors of the tour
3
From Japan
On 2011-10-25 13:32:36
it is normal. It is good if the price is cheaper.
This review is about item#10322995.

Related Products