Buy more than* S$200* and get FREE SHIPPING

White Coat Female

Color
White
Material
65% polyester, 35% cotton
Specification
No shape memory
...see all
Product Options
ADD TO CART
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-5384-11 95 55 39 100 S 1PC 1 51-001 10323022 60.07 SGD
In stock
8-5384-14 110 59 42 115 LL 1PC 1 51-001 10323056 60.07 SGD
Shipped after 2017-07-05
8-5384-12 100 55 40 104 M 1PC 1 51-001 10323031 59.36 SGD
In stock
8-5384-13 105 57 41 108 L 1PC 1 51-001 10323047 60.55 SGD
In stock
ADD TO CART

Related Products