Buy more than* S$200* and get FREE SHIPPING

Plastic Nipper, with spring

5.00 (1)
Blade Part Hardness
HCR/57 - 61
Dimensions e (mm)
17
Dimension d (mm)
50
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Dimensions i (Degree) Cutting Ability (phimm) soft wire Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Dimensions i (Degree) Cutting Ability (phimm) soft wire Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132 - 17 3 7.5 14 132 70 1PC 1 90PS-125 10329864 -
Discontinued
[x]
156 276-3389 16 5.0 9 15.5 156 100 1PC 1 90PS-150 10329873 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gate cut of plastic products
5
From Japan
On 2014-06-10 11:36:13
It is part of regular replacement and I do not feel the trouble on use.
This review is about item#10329873.

Related Products