Buy more than* S$200* and get FREE SHIPPING

Flush Bolt

5.00 (1)
Diameter (mm) x Height (mm)
12x300
Finishing Material
Steel / UNIQLO
Compatible
D40
Caution
Strike plate (diameter 18mm) included
Application
To fix the side pole and intermediate pole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90T71 10362326 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gate
5
From Japan
On 2014-03-05 18:37:28
Things used by welding by other manufacturers are so cheap that they are using additional holes for screw mounting. I do not have the trouble if this becomes cheap.
This review is about item#10362326.

Related Products