Buy more than* S$200* and get FREE SHIPPING

One-Touch Runner A for D40

4.50 (2)
Withstand Load
10kg
Finishing Material
KORO: RESIN BODY: PLASTIC SHAFT, C LINKS: STEEL/UNICHROME
TRUSCO Part Number
282-7107
Compatible
D40
Application
For partitioning curtains in factories and warehouses. For clean rooms, security nets, and blackout curtains.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15T21 10362134 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a mobile net liner
5
From Japan
On 2014-11-25 08:55:35
Since the last item was sabi, I exchanged it. Sometimes the ocean is near, it will rust soon. I would appreciate it if you could upgrade the corrosion protection.
This review is about item#10362134.
Commercial facilities fixtures
4
From Japan
On 2013-08-01 14:53:15
There is also a request from the customer, it is a smooth feeling of use.
This review is about item#10362134.

Related Products