Buy more than* S$200* and get FREE SHIPPING

Cap Stop for D40

2.00 (1)
Finishing Material
Steel/unichrome
TRUSCO Part Number
282-7191
Compatible
D40
Application
For partitioning curtains in factories and warehouses. For clean rooms, security nets, and blackout curtains.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15T31 10362177 2.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Stopper of rail.
2
From Japan
On 2014-10-27 14:25:11
Since installing the hook hanging it would come on the inside about 20 mm from the rail end, do not come exactly with the ones hanging to the position of the rail end use in the inner corner.
This review is about item#10362177.

Related Products