Buy more than* S$200* and get FREE SHIPPING

D 40 Joint

5.00 (1)
Finishing Material
Steel/unichrome
Length (mm)
100
TRUSCO Part Number
284-3331
Compatible
D40
Caution
2 pcs required for a joint part.
Application
For partitioning curtains in factories and warehouses. For clean rooms, security nets, and blackout curtains.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 15T61 10362195 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Curtain of warehouse (Joint of D 40 rail)
5
From Japan
On 2015-09-08 15:41:54
I used it for joint of D 40 rail. Even if you hang a heavy curtain with a runner, you can use it so smoothly that you can not understand the boundary at all.
This review is about item#10362195.

Related Products