Buy more than* S$200* and get FREE SHIPPING

Coil Insert

3.91 (33)
Caution
Insertion tools can be used for third party company. (However, recoil and outside diameters are slightly different, so tools made by recoil companies are not suitable.)
Purpose
Regeneration and strengthening of female screws. Used for fixing and regenerating damaged screw threads, and for screwing into light weight material such as plastics and light alloys, such as various types of machinery, airplanes, cars, bikes, etc.
Material
SUS 304
...see all>
Product Options
ADD TO CART
Nominal Length Length L(mm) Number of Free Coils Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Length Length L(mm) Number of Free Coils Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0D Optimal board thickness/3 4 M3 0.5 1Pack(10PC) 1 M3-0.5x1.0DNS 10363735 3.99 SGD
In stock
1.5D Optimal board thickness/4.5 6, 5/8 M3 0.5 1Pack(10PC) 1 M3-0.5x1.5DNS 10363744 4.99 SGD
In stock
2.0D Optimal board thickness/6 9, 1/4 M3 0.5 1Pack(10PC) 1 M3-0.5x2.0DNS 10363753 4.99 SGD
In stock
1.0D Optimal board thickness/4 3, 7/8 M4 0.7 1Pack(10PC) 1 M4-0.7x1.0DNS 10363762 3.99 SGD
In stock
1.5D Optimal board thickness/6 6, 3/8 M4 0.7 1Pack(10PC) 1 M4-0.7x1.5DNS 10363771 4.99 SGD
In stock
2.0D Optimal board thickness/8 8, 7/8 M4 0.7 1Pack(10PC) 1 M4-0.7x2.0DNS 10363787 4.99 SGD
In stock
1.0D Optimal board thickness/5 4, 3/8 M5 0.8 1Pack(10PC) 1 M5-0.8x1.0DNS 10363796 3.99 SGD
In stock
1.5D Optimal board thickness/7.5 7, 1/8 M5 0.8 1Pack(10PC) 1 M5-0.8x1.5DNS 10363805 4.99 SGD
In stock
2.0D Optimal board thickness/10 9, 7/8 M5 0.8 1Pack(10PC) 1 M5-0.8x2.0DNS 10363814 4.99 SGD
In stock
1.0D Optimal board thickness/6 4, 1/4 M6 1 1Pack(10PC) 1 M6-1.0x1.0DNS 10363823 3.99 SGD
In stock
1.5D Optimum wall thickness / 9 7, 1/8 M6 1 1Pack(10PC) 1 M6-1.0x1.5DNS 10363832 4.99 SGD
In stock
2.0D Optimal board thickness/12 10 M6 1 1Pack(10PC) 1 M6-1.0x2.0DNS 10363841 4.99 SGD
In stock
1.0D Optimal board thickness/8 4, 5/8 M8 1.25 1Pack(10PC) 1 M8-1.25x1.0DNS 37568535 4.99 SGD
In stock
1.5D Optimal board thickness/12 7, 3/8 M8 1.25 1Pack(10PC) 1 M8-1.25x1.5DNS 37568544 4.99 SGD
In stock
2.0D Optimum wall thickness / 16 10, 1/4 M8 1.25 1Pack(10PC) 1 M8-1.25x2.0DNS 37568553 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 7
2 star 1
1 star 4
Review Rating: 3.91
33 Customer Reviews
The reviews are automatic translation.
Mission maintenance
5
From Japan
On 2018-05-03 20:41:22
I was overtightening the 6 M bolt during maintenance of the mission of the car and broke the screw hole, so when I was in trouble, I found it with monotaro and purchase it. It was simple and easy to use, but I did not know that folding tool was necessary, but I could use it without it. Also, although the drill bit 63 mm is specified for 6 M bolt, 63 mm is not sold around there and it was exactly using taps at 60 mm. Is it 60 mm?
This review is about item#10363823.
Repair damaged screw
5
From Japan
On 2018-05-01 21:00:27
There is no problem at all. Easily completed with one piece without failure of insertion as described in the word of mouth, There is no trouble after restoration.
This review is about item#37568553.
Used for aluminum instead of tap
5
From Japan
On 2018-04-02 08:25:34
It is very cheap and easy to use product compared with other company's products.
This review is about item#10363735.
Screw thread playback on mirror base
3
From Japan
On 2018-03-24 07:58:14
It is likely to be practical Because the price is low and rust does not come out, so COSPA will be so so
This review is about item#10363823.
During machine maintenance
3
From Japan
On 2017-11-08 17:52:17
I do not use it frequently, but I am glad if it cheaper a little.
This review is about item#10363823.
Motorcycle maintenance
5
From Japan
On 2017-08-25 07:28:17
I used it to play the mirror base. It is a very convenient part
This review is about item#37568544.
Production and repair of motorcycle parts
5
From Japan
On 2017-03-14 21:32:03
It was usable as usual with other manufacturers. About durability is now.
This review is about item#10363841.
Repair of motorcycle parts
1
From Japan
On 2016-05-12 10:50:57
I use about 100 items per month for S company, and I bought things from Osaka soul company for the first time this time but it does not enter at all. I purchased it because of the price but it resulted in discarding money. I wish I had never bought it. I throw it away and repurchase things from other companies.
This review is about item#10363823.
Resurgence of female thread of aluminum steel
5
From Japan
On 2016-03-01 21:14:16
You can make it solid.
This review is about item#10363823.
Insert on insulation board
5
From Japan
On 2015-08-11 19:47:47
I bought it because it was cheap at the original maker. There is not much difference from others, there is no problem in use. I am also satisfied with the price, so I will also buy it next time.
This review is about item#10363814.

Related Products