Buy more than* S$200* and get FREE SHIPPING

Water Pump Pliers With An Ips Spring

5.00 (5)
Mouth Opening Control
5
Maximum Openings (mm)
47
Nominal Dimension (mm)
250
Weight (g)
340
Overall Length (mm)
252
Thickness (mm)
10
Application
For repairs, etc of water leaks of water pipes, pipe work, electric facilities work
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WP-250S 10362362 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Brake pad exchange etc.
5
From Japan
On 2017-06-14 14:50:31
It was nice to hear that. It is my first time with spring but I'm glad that it is easy to use.
This review is about item#10362362.
It is used for repair etc.
5
From Japan
On 2017-04-11 10:47:59
I replaced it so far because it has become old. I was satisfied.
This review is about item#10362362.
Electrical work
5
From Japan
On 2016-06-07 21:18:00
Spring was working and it was easy to use. It is a short time, but I think work time has become short.
This review is about item#10362362.
Waterwork construction
5
From Japan
On 2015-12-04 19:50:28
I do not get tired because my spring automatically returns
This review is about item#10362362.
Water piping
5
From Japan
On 2015-05-12 16:53:44
It is use.
This review is about item#10362362.

Related Products