Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thick Clear Holder

4.67 (9)
Caution
Please do not store or use in areas of high temperature or fire.Please put in after copy and printed materials are well dried.Chemical reaction may cause deformations.
Size
A4
Dimension (mm)
310x220
Thickness (mm)
0.3
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 A4-CH20-03 10363866 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Storage of invoices and the like
4
From Japan
On 2017-10-15 07:41:47
It was a little too thick. I am solid, but because it was thicker than I thought, I want something a bit thinner.
This review is about item#10363866.
Document arrangement
5
From Japan
On 2017-06-17 19:06:06
I use a tote bag for commuting. It was good to buy with thick mouth. About ten pieces, I can arrange it with a bag.
This review is about item#10363866.
When checking wiring, material inspection
5
From Japan
On 2017-03-02 08:45:17
It was thicker and stronger than I expected. I use it sometimes with existing thin things.
This review is about item#10363866.
Organizing and sending documents
5
From Japan
On 2016-03-02 11:49:19
If the product is not so different, the price is still attractive.
This review is about item#10363866.
Order slips
4
From Japan
On 2016-02-04 15:52:56
There was more thickness than I thought. It seems to be strong, but it is hard to put in when the number of sheets is large.
This review is about item#10363866.
Organizing drawings
4
From Japan
On 2015-11-08 14:48:29
It's hard to touch because it's thick.
This review is about item#10363866.
When mailing documents, handover
5
From Japan
On 2015-07-07 08:11:55
Since it is solid with a thick mouth, I am grateful to hand it to a business partner or send it, but it may be a bit unnatural because it is a one-way street. I am thinking to use it only for an important supplier.
This review is about item#10363866.
Drawing file
5
From Japan
On 2013-07-12 13:16:16
It is used for filing drawing. Price is cheaper than conventional products. I would like to have a genuine product of Monotaro.
This review is about item#10363866.
For submitting forms etc. at the company
5
From Japan
On 2013-04-28 15:40:06
It is thick and solid, it is very easy to use. Right now, we can purchase curre aholders even at 100 yen shops, but clearly "difference" is felt from those general items.
This review is about item#10363866.

Related Products