Buy more than* S$200* and get FREE SHIPPING

Mountain Step Indexed Clear File Folders

2.00 (1)
Caution
Please do not store or use in areas of high temperature or fire.Please put in after copy and printed materials are well dried.Chemical reaction may cause deformations.
Size
A4
Dimension (mm)
310x220
Thickness (mm)
0.2
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Sheet) 1 MS-ICH-YA4 10363884 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Document storage
2
From Japan
On 2016-06-02 15:31:14
It is difficult to reuse tab because it can not be rewritten
This review is about item#10363884.

Related Products