Buy more than* S$200* and get FREE SHIPPING

Two Fold Side Indexed File Folders

5.00 (2)
Caution
Please do not store or use in areas of high temperature or fire.Please put in after copy and printed materials are well dried.Chemical reaction may cause deformations.
Type
Side index
Size
A4
Dimension (mm)
307x220
Thickness (mm)
0.25
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 MS-ICH-WA4 10363893 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Put the file
5
From Japan
On 2016-06-25 19:44:04
Quality was also solid and solid, so you can use it with confidence. The price is also cheap so you can purchase many.
This review is about item#10363893.
Insert your brochure
5
From Japan
On 2014-10-31 17:56:49
I have been purchasing from before. It is easy to describe and easy to use, as it allows you to put a brochure in a spread.
This review is about item#10363893.

Related Products