Buy more than* S$200* and get FREE SHIPPING

Two Fold Upper Indexed Clear File Folders

Caution
Please do not store or use in areas of high temperature or fire.Please put in after copy and printed materials are well dried.Chemical reaction may cause deformations.
Type
Upper index
Size
A4
Dimension (mm)
307x220
Thickness (mm)
0.25
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 MS-ICH-UWA4 10363902 6.99 SGD
In stock
ADD TO CART

Related Products