Buy more than* S$200* and get FREE SHIPPING

Side Indexed Clear File Folders

5.00 (2)
Size
A4
Dimension (mm)
310x220
Thickness (mm)
0.25
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 MS-ICH-SA4 10363911 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for separating / storing documents / printed materials
5
From Japan
On 2016-01-13 23:40:04
It is useful because indexes of headlines are conspicuous and easy to retrieve even if they are lining up side by side. This time I ordered additional items. I do appreciate it because I can not find a similar file at the shop front.
This review is about item#10363911.
Organizing slips
5
From Japan
On 2013-05-23 19:59:42
I want the width of the side index a little more.
This review is about item#10363911.

Related Products