Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 2P

Compatible Crimp Terminal
R2-4
Rated Current (A)
15
...see all
Product Options
ADD TO CART
Type Color TRUSCO Part Number Specification NEMA Standard Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Electiric Wires Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Specification NEMA Standard Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Electiric Wires Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber cover Black - Rubber cover NEMA L6-15 3114R 3120, 3120D (double entry) Crimping terminal type 2CT2mm<sup>2</sup> 250 Grounding 2P(2P, 3W GND) 1PC 1 3122R 08558855 8.56 SGD
In stock
Nylon cover Black - - - 3114N 3110, 3110D (duplex) Crimp terminal type, tightening formula 2CT2mm<sup>2</sup> 125 Ground 2P (2P, 3W GND) 1PC 1 3112N 10370245 7.48 SGD
In stock
- - 441-9499 - - 3114R - - 2CT2mm2 125 - 1pc 1 3112R 10765912 8.36 SGD
In stock
- - 441-9561 - NEMA L6-15 3124N - - 2CT2mm2 250 - 1pc 1 3122N 10370281 9.08 SGD
In stock
- - - - - 3114N - - 2CT2mm2 125 - 1pc 1 3112N-IV 10370351 8.36 SGD
In stock
ADD TO CART

Related Products