Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 3P

5.00 (2)
Compatible Crimp Terminal
R3.5-4
Dimension A (mm phi)
45
Compatible Electric Wire (mm2)
3.5
Rated Current (A)
20
...see all
Product Options
ADD TO CART
Compatible Cord Connector Body Color Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Electiric Wires Dimension B (phi mm) Dimensions B (mm) Dimensions A (mm) Rated Voltage (V) Dimensions L (mm) TRUSCO Part Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cord Connector Body Color Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Electiric Wires Dimension B (phi mm) Dimensions B (mm) Dimensions A (mm) Rated Voltage (V) Dimensions L (mm) TRUSCO Part Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4224R Black 4220 Crimping terminal type 2CT, 2RNCT, VCT 4 core 16 - - 250 91.5 - Grounding 3P (3P, 4WGND) Rubber cover 1PC 1 4222R 08558891 12.78 SGD
In stock
4244N-L16 Black 4240-L16 Crimp terminal type, tightening formula 2PNCT MAX16 - - 480 86.3 - Ground 3P (3P, 4W GND) Nylon cover 1PC 1 4242N-L16 10370491 14.08 SGD
In stock
4224N Black 4220 Crimp terminal type, tightening formula 2PNCT MAX16 - - 250 84.5 - Ground 3P (3P, 4W GND) Nylon cover 1PC 1 4222N 10370473 11.49 SGD
In stock
4224N - 4220 - 2CT MAX16 - - 250 84.5 - - - 1pc 1 4222N-IV 10370534 12.81 SGD
In stock
4224R - 4220 - 2CT 16 71 58.5 250 79.5 442-8951 - - 1pc 1 4222RL 10370482 15.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2015-12-04 15:03:12
Plug kind is easy to use American Electric is the best.
This review is about item#10370473.
Maintenance of equipment
5
From Japan
On 2013-03-20 12:40:37
Good quality
This review is about item#08558891.

Related Products