Buy more than* S$200* and get FREE SHIPPING

Cord Connector

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Plug
2222N
Dimension A (mm phi)
38.4
Dimension B (phi mm)
-
Dimensions C (phi mm)
34
Rated Current (A)
20
Rated Voltage (V)
250
Dimensions L (mm)
82
Number of Poles
2P(2P,2W)
Type
Nylon cover
Color
Black
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 2224N 10371137 12.28 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an audio part
5
From Japan
On 2015-07-17 20:51:21
I think that it was okay to purchase with very solid parts.
This review is about item#10371137.

Related Products