Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cap Hook Type Grounding 2P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Cord Connector Body
WA5319K
Cmpatible Flush Plug Receptacle
WF2315BK
Dimension B (phi mm)
46
Dimensions C (phi mm)
13.5
Rated Current (A)
15
Dimensions A (mm)
64.5
Rated Voltage (V)
125
Number of Poles
Ground 2P
Color
Black
...see all
Product Options
ADD TO CART
Wire Connector Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Connector Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal screw tightening direct 1PC 1 WF8315K 08730041 11.38 SGD
Shipped after 2017-06-26
Direct terminal screws tighten 1Box(5PC) 1 WF8315K 08730057 56.20 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products