Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Cap Hook Type 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Cord Connector Body
WA5329K
Cmpatible Flush Plug Receptacle
WF2320BK
Compatible Crimp Terminal
R2-4
Dimension B (phi mm)
53
Dimensions C (phi mm)
15
Rated Current (A)
20
Dimensions A (mm)
68.8
Rated Voltage (V)
250
Number of Poles
3P
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF8320K 08730023 17.99 SGD
In stock
1Box(5PC) 1 WF8320K 08730032 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for power connection work at equipment installation.
5
From Japan
On 2017-02-06 07:50:55
There was detailed dimensioned drawing on the ordering screen, which was useful for selection. Also, it was saved because I could order from one piece. I want to use it again.
This review is about item#08730023.

Related Products