Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cap Hook Type Grounding 3P

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
(VCTF / CTF) 2mm 2 , (VCT/1CT/2CT/2PNCT) 2,3.5 mm 2
Dimension B (phi mm)
63.6
Dimensions C (phi mm)
16.5
Rated Current (A)
20
Dimensions A (mm)
79
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF8420K 08729244 19.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In use with a three-phase machine
5
From Japan
On 2017-03-10 15:27:06
The quality is very good. Also I would like to buy. Thank you very much. http://ishijimashoji.com/
This review is about item#8729244.
Power of power
5
From Japan
On 2014-05-08 16:52:31
Safe and stable because the plug is not displaced.
This review is about item#08729244.
As tire changer socket
5
From Japan
On 2012-09-25 06:40:14
In particular, there is no problem.
This review is about item#08729244.

Related Products