Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cap Hook Type Grounding 3P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
600V vinyl tyre cap cable (VCT)/ 600V Rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
69.5
Dimensions C (phi mm)
18
Compatible Electric Wire (mm2)
3.5 ? 55
Rated Current (A)
30
Dimensions A (mm)
97
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF8430 08729253 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-04-03 17:57:28
Rubber portion is likely to be set. It was easy to insert the line.
This review is about item#8729253.
replacement
5
From Japan
On 2016-02-04 16:14:50
Good
This review is about item#08729253.

Related Products