Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Grounding 2P Set Product

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Dimensions A (mm)
126
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Compatible Wire Diameter Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phi10.5 over 13 Ground 2P 1Set 1 WA35159 89752031 19.99 SGD
In stock
phi 10.5-13 Grounding 2P 1Set 1 WA3515K 08729183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connection with motor
4
From Japan
On 2017-11-09 22:21:04
I used it for the attachment / detachment part of the small motor using the earth part Because it was small, because it was small, it was hard to get used to attaching to the rubber cover with the connection using the crimp terminal, so it was hard to keep it waterproof so would not it be right?
This review is about item#89752031.
Damage to extension cord
5
From Japan
On 2017-10-16 07:30:59
Every time it was purchased from suppliers, it became easier to replace the monotaro.
This review is about item#89752031.
Machine production
5
From Japan
On 2016-08-14 00:52:10
It is user-friendly and very satisfying.
This review is about item#89752031.

Related Products