Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Body Grounding 2P

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
46
Dimensions C (phi mm)
13
Compatible Electric Wire (mm2)
1.25 2
Rated Current (A)
15
Dimensions A (mm)
75
Rated Voltage (V)
125
Number of Poles
Grounding 2P
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA3519K 08729192 9.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
End mounting of VVF 2.0 cable
5
From Japan
On 2016-02-10 17:56:43
Since strength and insulation etc. are solidly formed, it was safe to install.
This review is about item#08729192.
Core removal
5
From Japan
On 2015-07-19 18:48:59
I bought it in large quantities inexpensively and used it attached to an electric cord. Panasonic is a reliable manufacturer and cheap monotaro. I will also purchase it.
This review is about item#08729192.
For connection with storage battery
4
From Japan
On 2014-11-19 13:44:44
It is waterproof type and the rubber is solid and there is a sense of security.
This review is about item#08729192.

Related Products