Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Body Hook Type 2P

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
44
Dimensions C (phi mm)
12.5
Compatible Electric Wire (mm2)
1.25 2
Rated Current (A)
15
Dimensions A (mm)
89
Rated Voltage (V)
125
Number of Poles
2P
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5219K 08745283 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
socket
4
From Japan
On 2015-09-21 11:08:44
So so
This review is about item#08745283.
Improvement in factory, electrical wiring time reduction
4
From Japan
On 2014-11-12 16:34:56
It was easy to handle and was safe to install.
This review is about item#08745283.

Related Products