Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Size
2,3.5
Compatible Wire Diameter
phi 12-16
Rated Current (A)
20
Dimensions A (mm)
187.5
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5420K 08730102 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection between machine and power supply wiring
5
From Japan
On 2014-12-06 14:04:34
It is used normally, and it can be easily moved by attaching / detaching the connector to / from a machine.
This review is about item#08730102.

Related Products