Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cap Grounding 2P

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Rated Voltage (V)
125
...see all
Product Options
ADD TO CART
Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.25/2 - Ground 2P 1PC 1 WF75159 89312142 7.09 SGD
In stock
39 13 1.25 2 60 Grounding 2P 1PC 1 WF7515K 08729235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
VVF2.0 end mounting of cable
5
From Japan
On 2016-02-10 17:59:23
Such as the mounting strength and insulation resistance was able to be mounted with peace of mind has been firmly.
This review is about item#89312142.
Replacement outlet
5
From Japan
On 2015-09-07 07:24:05
Price is a little high, but it is a firm product. Customers of repair, because the quality is also a big point, I use this outlet
This review is about item#89312142.
Coring
5
From Japan
On 2015-07-19 18:40:35
There was also a hardware store, but was purchased in large quantities because it was during the campaign. It uses attached to an electrical cord that was cut to the size you want to use.
This review is about item#89312142.

Related Products