Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cap Grounding 3P

3.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
250
Number of Poles
Ground 3P (old 4P)
Type
JIS Rainproof
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Compatible Wire Diameter (phi mm) Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Compatible Wire Diameter (phi mm) Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 41989 61 16 2.3 .5 20 1PC 1 WF7420K 09470736 14.99 SGD
In stock
120 14 to 17.5 69.5 18 3.5 - 5.5 30 1PC 1 WF7430 35183093 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Submersible pump plug
1
From Japan
On 2018-03-27 08:41:26
The size of the plug blade is not specified. I purchased it by mistake.
Plug for underwater pump for floor drainage
1
From Japan
On 2018-03-26 10:31:26
It is not a product review. I have purchased a plug for an underwater pump this time. However, I bought 20 A thing for 15 A, it could not be used. My judgment that it was going to be okay because the ampere number was large was sweet. Just 15 A and 20 A know how much an amateur has different tooth sizes? Please give me more detailed information.
Repair of damaged outlet receptacle
5
From Japan
On 2016-09-30 08:48:01
It is used for high pressure of 200 V so it is very firm and can be used with confidence
This review is about item#09470736.
Outer wiring
5
From Japan
On 2015-09-08 19:17:30
Installation work is easy and it is hard to break
This review is about item#09470736.
As an outlet of extension cord when using power.
5
From Japan
On 2015-07-11 15:12:58
This type was not in stock at tool specialty store and home center, but was in trouble. It is a firmly made product, it seems to be used with confidence. Replacement was also easy.
This review is about item#35183093.
Exchange
5
From Japan
On 2014-04-14 19:56:43
I successfully exchanged
This review is about item#09470736.

Related Products