Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Cap Grounding 2P

4.50 (2)
Rated Current (A)
15
Dimensions A (mm)
50
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Dimension B (phi mm) Compatible Electric Wire (mm2) Dimensions C (mm) Number of Poles Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimension B (phi mm) Compatible Electric Wire (mm2) Dimensions C (mm) Number of Poles Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 39 1.25 2 - Grounding 2P Crimp pin connections not possible Black 1PC 1 WF7004 09888033 4.99 SGD
In stock
- 32 0.75 1.25 2 13 Grounding 2P Crimp pin connections possible Black 1PC 1 WF7005 09888015 -
Discontinued
[x]
- 32 0.75/1.25/2 13 - - - 1pc 1 WF7005K 89752047 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for current voltage measuring device
4
From Japan
On 2017-12-18 15:38:36
First of all, it is good to be able to purchase from one piece As other companies are ordering from 100 pieces and are abandoned Despite the price also one It was cheaper than other companies with 100 ordering units.
This review is about item#89752047.
Use for conversion
5
From Japan
On 2014-07-25 20:11:50
It was easy to put on.
This review is about item#09888033.

Related Products