Buy more than* S$200* and get FREE SHIPPING

Cord Connector Body Grounding 2P

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
Rubber cab tire cable (2 or fewer), rubber tire cab round cable, heavy-duty vinyl cable, heavy-duty vinyl round cable
Compatible Electric Wire (mm2)
1.25 to 2
Dimensions C (mm)
42
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
Ground 2P
Color
Black
Caution
Use rubber cab tire cable, vinyl cab tire cable outside. Use rubber cab tire cable indoor humid.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA1519 09888076 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For extending the 2P code with ground
5
From Japan
On 2018-03-05 18:04:43
Purchased to make extension cord which does not need waterproofness. I think that it is a structure that is easy to make, but since there is no room in the shell, the cable jacket Be careful not to peel off.
This review is about item#9888076.
3P_AC cable extension of studio acoustic equipment
4
From Japan
On 2018-01-09 14:45:36
Design is too Showa. GOOD if it looks a little better.
This review is about item#9888076.

Related Products