Buy more than* S$200* and get FREE SHIPPING

Cow Crest Shell Meri Magic

3.00 (7)
Strength
Big
...see all>
Product Options
ADD TO CART
Size Color Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Black Cow hide Armor unit/ Polyester About 9.5 About 8.5 About 22.0 1Pair 1 CX-480 10436842 15.99 SGD
In stock
L Black Cow leather Armor unit/ Polyester About 10 About 9.0 About 22.5 1Pair 1 CX-480 10436851 16.99 SGD
In stock
M Orange Cow skin Armor unit/ Polyester About 9.5 About 8.5 About 22.0 1Pair 1 CX-482 10436867 16.99 SGD
In stock
L Orange Cow hide Armor unit/ Polyester About 10 About 9.0 About 22.5 1Pair 1 CX-482 10436876 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-19 16:54:37
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#10436851.
Operation of instruments
4
From Japan
On 2015-04-09 19:59:38
It gets familiar to the hands
This review is about item#10436876.
Car maintenance
4
From Japan
On 2014-08-20 17:59:38
I think that sewing of a fingertip is inappropriate for fine work, but it is because it is relatively thick leather, because it is a leather hand, it will not be broken unless you do not use it much otherwise, because the mouth part is rubber so I do not feel cramped, so I like it I have purchased repeat. Speaking greedy, as you wrote earlier, it is still better if you can devise a sewing condition of your fingertips so that you can respond to detailed tasks (for example, you can work like turning the sticker mount) And I think whether you can enjoy more if the color variation increases even on the part of the instep
This review is about item#10436876.
Car maintenance
3
From Japan
On 2013-04-05 18:11:52
It seems to be firm and sturdy leather thick, but sewing of the fingertips (especially the index finger) is sloppy, so I think it is unsuitable for fine work
This review is about item#10436867.
Common tasks
2
From Japan
On 2013-03-16 22:58:44
10 I bought it all together once and twice. There are considerable differences in the thickness of the leather depending on the piece, there are also considerable differences in the accuracy of the leather cutting and sewing, there are things that the thickness and length of the finger part fall apart and even though it is L size There is a difference in size as M or S. From such a thing, the durability is quite different largely due to individual differences. Moreover, although the wrist part can be adjusted with a Velcro tape, the part of the wrist is made thin like the L size even for a child's glove, and it has to expand to the maximum. Because of that, the rigid convex part of the Velcro strap is exposed widely, and the sleeve part of the outerwear rubs and it becomes ragged. Since it is not necessarily a special cheap product, I think that the above trouble should be improved.
This review is about item#10436876.
Hand protection during heavy / light work.
1
From Japan
On 2011-05-12 16:55:57
It is the best for rich people who use them once and throw it away. It gets shrunken as it gets wet, and it gets stuck.
This review is about item#10436851.
Miscellaneous work in a place not directly touching electricity in electrical construction
2
From Japan
On 2010-04-09 17:11:18
It is convenient to be able to adjust the wrist part with a Velcro tape, but because there is a protruding part of the Velcro tape on the wrist side, I think that it is easy to wear the wrist part of the work clothes and it is easy to get drenched. I think that it is better to reverse the belt side concave portion of the Velcro tape itself and the convex portion on the wrist side.
This review is about item#10436876.

Related Products