Buy more than* S$200* and get FREE SHIPPING

Mackee Ultra Fine for Water-Based Marker Paper

4.75 (4)
Caution
Depending on the paper quality, it may bleedthrough on japanese writing paper used for calligraphy, dictionaries, etc.
Purpose
Simili paper, drawing paper, cardboard, etc. Wood, glass, plastic, metal, etc.
Line Width (mm)
Thin/0.7-1.2, super thin/0.5
Type
Fine print / ultra fine print
Weight (g)
9.5
Overall Length (mm)
140.7
Shaft Diameter (phi mm)
12.2
Ingredients
Water-based pigments
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Black Water-based 1PC 1 WYTS5-BK 10367402 1.45 SGD
In stock
Compatible Blue Aqueous 1PC 1 WYTS5-BL 10367411 1.45 SGD
In stock
Compatible Red Aqueous 1PC 1 WYTS5-R 10367427 1.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used when drawing line drawing
4
From Japan
On 2016-04-03 07:08:44
Is good. I tried to try various manufacturer's stuff to draw line drawing illustrations and purchased it.
This review is about item#10367402.
When check items are filled in the drawing
5
From Japan
On 2015-05-02 09:35:06
I do not see it on the back side even if I fill out the copy paper so I think it would be good to copy both sides with the back side as a manual feed, but ultrafine can not be written immediately.
This review is about item#10367427.
When writing on paper of contents you want to emphasize
5
From Japan
On 2010-11-17 13:56:36
Because it is not bleedable and easy to write, it is no longer possible to use an oil pen.
Fill out the copy form
5
From Japan
On 2009-11-27 10:56:03
Unlike oiliness, ink does not bite behind Pen slip is good
This review is about item#10367402.

Related Products