Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink Fluorescent paper (2 places with tape) 135x390 Large 1Set(50Sheet) 1 M3-1 10414792 -
Discontinued
[x]
Orange Fluorescent paper (2 places with tape) 135x390 Large 1Set(50Sheet) 1 M3-1 10414747 -
Discontinued
[x]
Yellow Fluorescent paper (2 places with tape) 135x390 Large 1Set(50Sheet) 1 M3-1 10414783 -
Discontinued
[x]
Red Fluorescent paper (2 places with tape) 135x390 Large 1Set(50Sheet) 1 M3-1 10414756 -
Discontinued
[x]
Green Fluorescent paper (2 places with tape) 135x390 Large 1Set(50Sheet) 1 M3-1 10414765 -
Discontinued
[x]
Red Fluorescent paper (2 with tape) 130x360 Small 1Set(50Sheet) 1 M3-2 10414801 -
Discontinued
[x]
Orange Fluorescent paper (2 with tape) 130x360 Small 1Set(50Sheet) 1 M3-2 10414826 -
Discontinued
[x]
Green Fluorescent paper (2 with tape) 130x360 Small 1Set(50Sheet) 1 M3-2 10414817 -
Discontinued
[x]
Yellow Fluorescent paper (2 with tape) 130x360 Small 1Set(50Sheet) 1 M3-2 10414844 -
Discontinued
[x]
Pink Fluorescent paper (2 with tape) 130x360 Small 1Set(50Sheet) 1 M3-2 10414853 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car exhibition
5
From Japan
On 2014-12-11 13:12:07
I am very satisfied.
This review is about item#10414747.
POP of display vehicle
5
From Japan
On 2013-08-17 09:51:33
Even with saying red, the color of the real thing is an intermediate color of pink and orange of the illumination color. Personally I think that it is a more beautiful color than pink, but if you have pink or orange, the color change may not be felt when you see from afar. It is not a dark color, so I think it's easy to use POP's letters shining. The thickness is also perfect.
This review is about item#10414756.

Related Products