Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Sided Hangar

4.57 (7)
Character Contents
(A-SIDE) (B-SIDES) IS THE IN TALKS TO PURCHASE CAR
Dimension (mm)
280x436
Thickness (mm)
1.8
Material
Paper (White laminated board)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 S1-WH 10415501 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Business talks, posting on contracted vehicles
5
From Japan
On 2017-12-18 18:27:07
I think that it is big and easy to see. I am a little worried about durability, but I will try using it.
This review is about item#10415501.
Secondhand car exhibition car
3
From Japan
On 2017-11-03 14:33:58
Well conspicuous The material looks a bit uneasy for long-term use
This review is about item#10415501.
Store
5
From Japan
On 2017-07-31 11:24:31
We are using it for contracted vehicles of used car exhibition halls. It is big and easy to see and it is very good.
This review is about item#10415501.
To a used car.
5
From Japan
On 2015-11-22 15:03:40
Convenient and easy to understand display. I think that it is the most user-friendly product at the moment.
This review is about item#10415501.
For exhibit cars
4
From Japan
On 2015-11-11 16:03:55
Compact than I thought. But it 's refreshing and it' s exactly right for mini cars.
This review is about item#10415501.
I am lowering it to the exhibition car so that the customer can understand it.
5
From Japan
On 2013-12-09 21:08:26
It will be saved so that it will become clear to the customer just by seeing it.
This review is about item#10415501.
Used for negotiations with customers.
5
From Japan
On 2013-07-25 14:32:22
Because it is a hanger type, it is easy to use.
This review is about item#10415501.

Related Products