Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Price Set

4.57 (7)
Dimensions (Vetical x Horizontal) (mm)
380x540
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Fluorescent paper 1Set(10Sheet) 1 P31-S 10415562 -
Discontinued
[x]
Green Fluorescent paper 1Set(10Sheet) 1 P31-S 10415571 -
Discontinued
[x]
Yellow Flourescent paper 1Set(10Sheet) 1 P31-S 10415544 -
Discontinued
[x]
Pink Flourescent paper 1Set(10Sheet) 1 P31-S 10415553 -
Discontinued
[x]
Orange Flourescent paper 1Set(10Sheet) 1 P31-S 10415587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Car sales
5
From Japan
On 2015-12-14 00:02:29
I think that it is yellow and very conspicuous.
This review is about item#10415544.
For promotion
5
From Japan
On 2015-06-13 09:14:48
The degree of conspicuity is good. I think that winding will disappear and it will become better if processing like strong on humidity is done only on the back side.
This review is about item#10415587.
For used car price,
2
From Japan
On 2014-11-24 16:45:42
I want the explanation column to make the content darker a little, content is not enough.
This review is about item#10415544.
Vehicle display
5
From Japan
On 2014-01-23 19:25:12
It is good if it is easy to see and use a bit more
It seems like an exhibition car.
5
From Japan
On 2013-12-09 21:10:22
It became easy to negotiate just by looking.
This review is about item#10415544.
Price display of exhibited vehicles
5
From Japan
On 2012-08-15 15:25:30
Price is very conspicuous and easy to see, I am very satisfied. Cost is also cheap and I would like to purchase it again.
This review is about item#10415544.
Price display of exhibit car
5
From Japan
On 2011-07-08 18:56:35
Very easy to see and stand out. Very satisfied without cost. I purchased magnet type at the same time, but I only use this.
This review is about item#10415544.

Related Products