Buy more than* S$200* and get FREE SHIPPING

Triple Branch Elbow

5.00 (2)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
RoHS Directive Dimensions A (mm) Material (metal hood)/Processing Screw Diameter R Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Compatible Screw Opposite Side H1 (mm) Weight (g) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Operating Temperature Range (deg C) Dimensions P1 (phi mm) Color Dimensions J (mm) Material Dimension L2 (mm) Shape Dimensions C (mm) Tubes Outside Diameter D (phi mm) Dimensions B (mm) Dimensions E (mm) Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimensions A (mm) Material (metal hood)/Processing Screw Diameter R Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Compatible Screw Opposite Side H1 (mm) Weight (g) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Operating Temperature Range (deg C) Dimensions P1 (phi mm) Color Dimensions J (mm) Material Dimension L2 (mm) Shape Dimensions C (mm) Tubes Outside Diameter D (phi mm) Dimensions B (mm) Dimensions E (mm) Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT5/16-02 87914705 17.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT6-02W 87914741 15.99 SGD
Shipped after 2018-01-26
Yu 12 - R3/8 55.9 - - 9.5 - - 60 - 15.4 - 12.5 - 14 - 18.7 - 17 6 62.2 24.2 -   1PC 1 PAT6-03 10367646 14.99 SGD
Shipped after 2018-01-22
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT8-02W 87914757 17.99 SGD
Shipped after 2018-01-26
Yu 12 - R3/8 55.9 - - 4.2 - - 58 - 15.4 - 10 - 14 - 18.7 - 14.9 4 62.2 22.2 -   1PC 1 PAT4-03 35311516 17.99 SGD
Shipped after 2018-01-26
Yu 15 - R1/2 62.1 - - 15.1 - 22 105 - 19.6 - 14.5 - 15 - 22.4 - 18.1 8 70.2 28.2 -   1PC 1 PAT8-04 10367682 24.99 SGD
Shipped after 2018-01-26
Yu 11 - R1/4 69.8 - 22 21.9 - 22 115 - 24.4 - 18 - 18 - 22 - 20.2 - 75.8 32.5 -   1PC 1 PAT10-02 10367551 19.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R3/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAT12-03C 87914784 289.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/2 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT3/8-04 87914687 22.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R3/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT5/16-03 87914714 17.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/2 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT5/16-04 87914723 21.99 SGD
Shipped after 2018-01-26
Yu 11 - R1/4 82.5 - 27 30.3 - 27 182 - 30 - 21 - 21 - 26.6 - 23.4 - 88.5 38.2 -   1PC 1 PAT12-02 35311525 24.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAT12-02C 87914775 289.99 SGD
Shipped after 2018-01-26
Yu 15 - R1/2 84.4 - 27 31.5 - 27 196 - 30 - 21 - 21 - 28.5 - 23.4 - 92.5 38.2 -   1PC 1 PAT12-04 10367594 25.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R3/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT3/8-03 87914671 21.99 SGD
Shipped after 2018-01-26
Yu 8 - R1/8 53.3 - - 9.6 - - 41 - 15.4 - 12.5 - 14 - 16.1 - 17 6 57.2 24.2 -   1PC 1 PAT6-01 10367621 13.99 SGD
Shipped after 2018-01-22
Yu 12 - R3/8 70.4 - 22 22.7 - 22 121 - 24.4 - 18 - 18 - 22.7 - 20.2 - 76.8 32.5 -   1PC 1 PAT10-03 10367567 26.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/2 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT10-04W 87914653 22.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT6-01W 87914732 15.99 SGD
Shipped after 2018-01-26
Yu 8 - R1/8 57.3 - - 14.3 - - 62 - 19.6 - 14.5 - 15 - 17.6 - 18.1 8 61.2 28.2 -   1PC 1 PAT8-01 10367655 15.99 SGD
Shipped after 2018-01-22
Yu 11 - R1/4 58.2 - - 15.5 - - 66 - 19.6 - 14.5 - 15 - 18.5 - 18.1 8 64.2 28.2 -   1PC 1 PAT8-02 10367664 15.99 SGD
Shipped after 2018-01-22
Yu 12 - R3/8 58.9 - - 15.1 - - 73 - 19.6 - 14.5 - 15 - 19.2 - 18.1 8 65.2 28.2 -   1PC 1 PAT8-03 10367673 19.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R3/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT8-03W 87914766 17.99 SGD
Shipped after 2018-01-26
Yu 15 - R1/2 71.6 - 22 22.6 - 22 135 - 24.4 - 18 - 18 - 23.9 - 20.2 - 79.8 32.5 -   1PC 1 PAT10-04 10367576 24.99 SGD
Shipped after 2018-01-26
Yu 12 - R3/8 83.2 - 27 30.6 - 27 188 - 30 - 21 - 21 - 27.3 - 23.4 - 89.5 38.2 -   1PC 1 PAT12-03 10367585 28.99 SGD
Shipped after 2018-01-26
Yu 11 - R1/4 54.2 - 14 9.7 - 14 47 - 15.4 - 12.5 - 14 - 17 TriplebranchAye 17 6 60.2 24.2 -   1PC 1 PAT6-02 10367637 13.99 SGD
Shipped after 2018-01-22
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT1/4-02 87914635 15.99 SGD
Shipped after 2018-01-26
Yu 11 - R1/4 54.2 - - 4.3 - - 44 - 15.4 - 10 - 14 - 17 - 14.9 4 60.2 22.2 -   1PC 1 PAT4-02 10367612 15.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT1/4-01 87914626 15.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R3/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT1/4-03 87914644 16.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/4 - - 1 - 0 to 60(No freezing) - Resin body, open ring/black - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT3/8-02 87914662 21.99 SGD
Shipped after 2018-01-26
Yu 8 - R1/8 53.3 - - 4.7 - - 39 - 15.4 - 10 - 14 - 16.1 - 14.9 4 57.2 22.2 -   1PC 1 PAT4-01 10367603 13.99 SGD
Shipped after 2018-01-26
- - Brass (electroless nickel plated) - - 6.35 - - R1/8 - - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAT4-01W 87914696 14.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air piping piping
5
From Japan
On 2015-10-13 01:00:50
Easy to remove each tube, also easy to use because each union wye part turns 360 degrees freely. I am happy that it is a little cheaper.
This review is about item#10367621.
It is used for air mixing in a newly developed experimental machine.
5
From Japan
On 2014-06-16 16:22:37
Since it is an experimental machine, it is attached to the panel and piped. It is very easy to use and satisfied. Actually I wanted to mix 10 tubes, so please add some more bigger ones to the lineup.
This review is about item#10367655.

Related Products