Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension L1 (mm) Operating Temperature Range (deg C) Dimension J2(mm) Effective Sectional Area (mm2) Color Dimensions P2 (phi mm) Weight (g) Material Dimensions P1 (phi mm) Tubes Outside Diameter D (phi mm) Dimension J1 (mm) Compatible Tube Outer Diameter D (mm) Dimension r (mm) Shape Dimension L2 (mm) Dimensions C (mm) Vacuum Pressure (kPa) Purpose Dimensions B (mm) Material (metal hood)/Processing RoHS Directive Dimensions E (mm) Compatible Screw Opposite Side H2 (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Opposite Side H1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Operating Temperature Range (deg C) Dimension J2(mm) Effective Sectional Area (mm2) Color Dimensions P2 (phi mm) Weight (g) Material Dimensions P1 (phi mm) Tubes Outside Diameter D (phi mm) Dimension J1 (mm) Compatible Tube Outer Diameter D (mm) Dimension r (mm) Shape Dimension L2 (mm) Dimensions C (mm) Vacuum Pressure (kPa) Purpose Dimensions B (mm) Material (metal hood)/Processing RoHS Directive Dimensions E (mm) Compatible Screw Opposite Side H2 (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Opposite Side H1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/2 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW12-04W 87913962 16.99 SGD
Shipped after 2018-01-29
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 3/8 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/4 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW3/8-02 87913971 15.99 SGD
Shipped after 2018-01-25
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - 8 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW8-03W 87914066 13.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - 8 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/2 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW8-04W 87914075 14.99 SGD
Shipped after 2018-01-24
39.4 - 12 6.9 - 15.4 38 - 12.4 6 14 6 R1/8 DoublebranchAye 16.1 17 - Connection between screw and tube 43.3 - Yu 26.2 - 14 8 - 14   1PC 1 PAW6-01 10367804 10.99 SGD
In stock
- - - - - - - - - - - 8 - - - - - Connection between screw and tube - - - - - - - - -   1PC 1 PAW8-02 10367847 12.99 SGD
In stock
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - 6 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW6-01W 87914057 11.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - 4 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW4-01W 87914005 11.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - 4 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/4 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW4-02W 87914014 11.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 5/16 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW5/16-03 87914032 14.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 5/16 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/2 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW5/16-04 87914041 14.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 1/4 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW1/4-01 87913901 11.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 1/4 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/4 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW1/4-02 87913917 12.99 SGD
Shipped after 2018-01-25
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW12-03W 87913953 16.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 1/4 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW1/4-03 87913926 13.99 SGD
Shipped after 2018-01-25
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 3/8 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/2 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW3/8-04 87913996 15.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW10-03W 87913935 15.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/2 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW10-04W 87913944 15.99 SGD
Shipped after 2018-01-25
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 3/8 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R3/8 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW3/8-03 87913987 15.99 SGD
Shipped after 2018-01-24
- 0 to 60(No freezing) - - Resin body, open ring/black - - Open ring / POM, resin body / PBT - - - 5/16 - - - - -100 Connection between screw and tube - Brass (electroless nickel plated) - - R1/4 - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW5/16-02 87914023 14.99 SGD
Shipped after 2018-01-24
63.3 - 20 45.4 - 27 176 - 21 - 21 - R1/2 - 28.4 23.4 - Connection between screw and tube 71.4 - Yu 37.4 - 27 15 - 27   1PC 1 PAW12-04 10367786 13.99 SGD
In stock
42 - 12 6.9 - 15.4 57 - 12.4 6 14 6 R3/8 - 18.8 17 - Connection between screw and tube 48.3 - Yu 26.2 - - 12 - -   1PC 1 PAW6-03 10367822 11.99 SGD
In stock
42.3 - 14 12.4 - 19 57 - 14.4 8 15 8 R1/8 - 17.6 18.2 - Connection between screw and tube 46.2 - Yu 29.1 - - 8 - -   1PC 1 PAW8-01 10367831 14.99 SGD
Shipped after 2018-01-25
47.1 - 14 - - 19 99 - 14.4 8 15 8 R1/2 - 22.4 18.2 - Connection between screw and tube 55.2 - Yu 29.1 - - 15 - 22   1PC 1 PAW8-04 10367865 18.99 SGD
Shipped after 2018-01-25
61.4 - 20 43.2 - 27 163 - 21 - 21 - R1/4 - 26.6 23.4 - Connection between screw and tube 67.4 - Yu 37.4 - 27 11 - 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW12-02 35311507 16.99 SGD
Shipped after 2018-01-25
62.1 - 20 44.4 - 27 168 - 21 - 21 - R3/8 - 27.3 23.4 - Connection between screw and tube 68.4 - Yu 37.4 - 27 12 - 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW12-03 10367777 19.99 SGD
Shipped after 2018-01-24
52.4 - 17 21.3 - 23 110 - 17.6 - 18 - R3/8 - 22.7 20.7 - Connection between screw and tube 58.8 - Yu 33.5 - 22 12 - 22   1PC 1 PAW10-03 10367752 12.99 SGD
In stock
39.4 - 10 4 - 15.4 35 - 10 4 14 4 R1/8 - 16.1 14.9 - Connection between screw and tube 43.3 - Yu 22.2 - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW4-01 10367795 12.99 SGD
Shipped after 2018-01-25
42 - 10 4.2 - 15.4 54 - 10 4 14 4 R3/8 - 18.8 14.9 - Connection between screw and tube 48.3 - Yu 22.2 - - 12 - -   1PC 1 PAW4-03 35311491 13.99 SGD
Shipped after 2018-01-24
40.3 - 10 4.3 - 15.4 40 - 10 4 14 4 R1/4 - 17.1 14.9 - Connection between screw and tube 46.3 - Yu 22.2 - - 11 - -   1PC 1 PAW4-02 35311482 12.99 SGD
Shipped after 2018-01-24
51.8 - 17 21.6 - 23 104 - 17.6 - 18 - R1/4 - 22 20.7 - Connection between screw and tube 57.8 - Yu 33.5 - 22 11 - 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAW10-02 10367743 15.99 SGD
Shipped after 2018-01-25
40.3 - 12 7 - 15.4 44 - 12.4 6 14 6 R1/4 - 17.1 17 - Connection between screw and tube 46.3 - Yu 26.2 - - 11 - -   1PC 1 PAW6-02 10367813 10.99 SGD
In stock
53.6 - 17 22.2 - 23 124 - 17.6 10 18 10 R1/2 Double branch ei 23.9 20.7 - - 61.8 - Yes 33.5 - 22 15 - 22   1PC 1 PAW10-04 10367761 13.99 SGD
In stock
43.9 - 14 14 - 19 67 - 14.4 8 15 8 R3/8 Double branch ei 19.2 18.2 - - 50.2 - Yes 29.1 - 17 12 - 17   1PC 1 PAW8-03 10367856 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when assembling equipment
5
From Japan
On 2017-08-31 15:34:17
Since it is 1 or 2 to use this joint, it is better to buy it with a small number. In other companies, it becomes 10 units and there is much waste.
This review is about item#10367822.
For washing water in hose after liquid has passed
5
From Japan
On 2017-05-25 00:34:02
Working one by one up to now, using this makes it possible to work efficiently several times faster. I should have looked for it earlier.
This review is about item#10367761.

Related Products