Buy more than* S$200* and get FREE SHIPPING

Branch Elbow

Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Purpose Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Material (metal hood)/Processing Screw Diameter R Dimensions L (mm) Compatible Screw Dimensions P (mm) Operating Temperature Range (deg C) Color Dimensions J (mm) Weight (g) Material Dimension d (phi mm) Fluid Dimensions C (mm) Shape Dimensions B (mm) Compatible Tube Outer Diameter D (mm) Dimensions E (mm) Opposite Side H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Purpose Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Material (metal hood)/Processing Screw Diameter R Dimensions L (mm) Compatible Screw Dimensions P (mm) Operating Temperature Range (deg C) Color Dimensions J (mm) Weight (g) Material Dimension d (phi mm) Fluid Dimensions C (mm) Shape Dimensions B (mm) Compatible Tube Outer Diameter D (mm) Dimensions E (mm) Opposite Side H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 11 - 1 Yes 6.6 - R1/4 31.2 - 12.5 0 - 60 - 12 27 - 4.2 Air, Water 17 Branch elbow 31 6 26.2 14   1PC 1 PAX6-02 10367971 4.78 SGD
In stock
18.5 15 Connection between screw and tube 1.0 Yu 29.9 - R1/2 41.6 - 17.5 0 to 60 - 18 76 - 4.2 - 20.2 - 41 - 33.5 21   1PC 1 PAX10-04 10367892 8.87 SGD
Shipped after 2017-06-06
14.2 4 Connection between screw and tube 1.0 Yu 2.5 - M6x1 23.7 - 10 0 to 60 - 11 12 - 3.2 - 14.9 - 22.7 4 22.7 -   1PC 1 PAX4-M6 35311385 6.12 SGD
Shipped after 2017-06-06
15.5 12 Connection between screw and tube 1.0 Yu 6.8 - R3/8 32.7 - 12.5 0 to 60 - 12 40 - 4.2 - 17 - 32.8 6 26.2 -   1PC 1 PAX6-03 10367987 7.36 SGD
Shipped after 2017-06-06
14.2 8 Connection between screw and tube 1.0 Yu 2.7 - R1/8 25.7 - 10 0 to 60 - 11 15 - 3.2 - 14.9 - 24.7 4 22.7 -   1PC 1 PAX4-01 10367935 6.85 SGD
Shipped after 2017-06-06
14.2 3 Connection between screw and tube 1.0 Yu 22 - M5x0.8 23.7 - 10 0 to 60 - 11 12 - 3.2 - 14.9 - 21.7 4 22.7 -   1PC 1 PAX4-M5 10367953 5.95 SGD
Shipped after 2017-06-06
16.9 8 Connection between screw and tube 1.0 Yu 14.6 - R1/8 34.3 - 14.5 0 to 60 - 14 25 - 4.2 - 18.1 - 31 8 29.4 -   1PC 1 PAX8-01 10368014 6.84 SGD
Shipped after 2017-06-06
16.9 11 Connection between screw and tube 1.0 Yu 14.5 - R1/4 35.2 - 14.5 0 to 60 - 14 31 - 4.2 - 18.1 - 34 8 29.4 -   1PC 1 PAX8-02 10368023 7.89 SGD
Shipped after 2017-06-06
18.5 12 Connection between screw and tube 1.0 Yu 27.2 - R3/8 40.4 - 17.5 0 to 60 - 18 54 - 4.2 - 20.2 - 38 - 33.5 -   1PC 1 PAX10-03 10367883 7.95 SGD
Shipped after 2017-06-06
20.7 11 Connection between screw and tube 1.0 Yu 38.2 - R1/4 45.7 - 21 0 to 60 - 20 67 - 4.2 - 23.4 - 41.2 - 35.2 21   1PC 1 PAX12-02 10367901 8.87 SGD
Shipped after 2017-06-06
15.5 4 Connection between screw and tube 1.0 Yu 6.4 - M6x1 28.3 - 12.5 0 to 60 - 12 18 - 4.2 - 17 - 26 6 26.2 -   1PC 1 PAX6-M6 10368005 6.68 SGD
Shipped after 2017-06-06
18.5 11 Connection between screw and tube 1.0 Yu 26.1 - R1/4 39.7 - 17.5 0 to 60 - 18 46 - 4.2 - 20.2 - 37 - 33.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAX10-02 10367874 9.16 SGD
Shipped after 2017-06-06
20.7 12 Connection between screw and tube 1.0 Yu 43.1 - R3/8 46.4 - 21 0 to 60 - 20 68 - 4.2 - 23.4 - 42.2 - 35.2 21   1PC 1 PAX12-03 10367917 7.07 SGD
Shipped after 2017-06-06
20.7 15 Connection between screw and tube 1.0 Yu 42.1 - R1/2 47.5 - 21 0 to 60 - 20 83 - 4.2 - 23.4 - 45.2 - 35.2 21   1PC 1 PAX12-04 10367926 10.34 SGD
Shipped after 2017-06-06
15.5 3 Connection between screw and tube 1.0 Yu 2.2 - M5x0.8 28.3 - 12.5 0 to 60 - 12 17 - 4.2 - 17 - 25 6 26.2 -   1PC 1 PAX6-M5 10367996 7.89 SGD
Shipped after 2017-06-06
16.9 12 Connection between screw and tube 1.0 Yu - - R3/8 36.7 - 14.5 0 to 60 - 14 44 - 4.2 - 18.1 - 35.8 8 29.4 -   1PC 1 PAX8-03 10368032 7.51 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/4 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX10-02-C 87915396 97.24 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/4 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX10-02W 87915265 79.89 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R3/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX10-03C 87915405 109.90 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R3/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX10-03W 87915274 82.47 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/2 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX10-04W 87915283 88.93 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R3/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX12-03W 87915292 88.93 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/2 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX12-04W 87915301 94.65 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 4 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX4-01W 87915317 57.74 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - M6x1 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 4 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX4-M6W 87915326 60.32 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX6-01C 87915414 76.01 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX6-01W 87915335 60.32 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/4 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX6-02W 87915344 60.32 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - M5x0.8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX6-M5C 87915423 82.47 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - M5x0.8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX6-M5W 87915353 63.37 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX8-01W 87915362 63.37 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/4 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX8-02C 87915432 82.47 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R1/4 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX8-02W 87915371 64.66 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R3/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX8-03-C 87915441 86.35 SGD
Shipped after 2017-06-06
- - Connection between screw and tube 1 - - Brass (electroless nickel plated) - - R3/8 - 0 to 60(No freezing) Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PAX8-03W 87915387 67.24 SGD
Shipped after 2017-06-06
14.2 11 Connection between screw and tube 1 Yu 2.5 - R1/4 26.7 - 10 0 to 60 - 11 24 - 3.2 AirWater 14.9 Branch elbow 27.7 4 22.7 14   1PC 1 PAX4-02 10367944 4.44 SGD
In stock
15.5 8 Connection between screw and tube 1 Yu 6.9 - R1/8 30.3 - 12.5 0 to 60 - 12 19 - 4.2 AirWater 17 Branch elbow 28 6 26.2 12   1PC 1 PAX6-01 10367962 4.56 SGD
In stock
ADD TO CART

Related Products