Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Maximum Working Pressure (MPa) Dimensions E (mm) Operating Temperature Range (deg C) Dimensions A (mm) Dimension L1 (mm) RoHS Directive Effective Sectional Area (mm2) Material (metal hood)/Processing Opposite Side H (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Tubes Outside Diameter D (phi mm) Shape Compatible Screw Dimensions P (mm) Specification Color Dimension r (mm) Material Dimension L2 (mm) Compatible Tube Outer Diameter D (inch) Dimensions C (mm) Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Maximum Working Pressure (MPa) Dimensions E (mm) Operating Temperature Range (deg C) Dimensions A (mm) Dimension L1 (mm) RoHS Directive Effective Sectional Area (mm2) Material (metal hood)/Processing Opposite Side H (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Tubes Outside Diameter D (phi mm) Shape Compatible Screw Dimensions P (mm) Specification Color Dimension r (mm) Material Dimension L2 (mm) Compatible Tube Outer Diameter D (inch) Dimensions C (mm) Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6.35 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD1/4-01W 87915457 53.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-03C 87915676 109.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-04C 87915685 109.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD16-04W 87915536 189.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-02W 87915554 52.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - M5x0.8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-M5W 87915563 53.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-03W 87915475 74.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - M6x1 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-M6W 87915572 53.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-02C 87915694 109.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-03C 87915703 119.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-02C 87915667 97.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-01W 87915545 41.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-02C 87915737 67.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - M5x0.8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-M5C 87915746 70.99 SGD
Shipped after 2018-06-29
61.2 - 25.2 - 11 55.2 Yu 35 - 17 42 - 10 Branch tee - 17.5 Taper screw for pipe: Sealock processing - R1/4 - 30 - 20.2 -   1PC 1 PD10-02 10368102 6.99 SGD
Shipped after 2018-06-25
53.4 1 22.2 (Nofreezing)0-60 11 47.4 Yu 20 - 14 29 - 8 Branch tee - 15 Taper screw for pipe: Sealock processing - R1/4 - 25.2 - 18.1 -100   1PC 1 PD8-02 10368285 5.99 SGD
Shipped after 2018-06-25
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-01W 87915581 43.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-03C 87915782 79.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - M5x0.8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-M5C 87915791 75.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - M6x1 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-M6C 87915807 76.99 SGD
Shipped after 2018-06-29
55.2 - 22.2 - 12 48.9 Yu 20 - 17 42 - 8 Branch tee - 15 Taper screw for pipe: Sealock processing - R3/8 - 26.7 - 18.1 -   1PC 1 PD8-03 10368294 5.99 SGD
Shipped after 2018-06-28
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-02C 87915773 70.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-02W 87915597 43.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-03C 87915834 80.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-03W 87915651 65.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-04W 87915484 80.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-02W 87915493 80.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-03W 87915502 80.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-04C 87915712 119.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - M6x1 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-M6C 87915755 70.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD16-03W 87915527 159.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD10-02W 87915466 70.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - - - - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD12-04W 87915511 83.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 4 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD4-01C 87915721 65.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-02W 87915642 63.99 SGD
Shipped after 2018-06-29
49.2 - 20.2 - 11 43.1 Yes 12.5 - 14 26 - 6 Branch tee - 13 Taper screw for pipe: Sealock processing - R1/4 - 23 - 17 -   1PC 1 PD6-02 10368233 4.99 SGD
Shipped after 2018-06-25
51 - 20.2 - 12 44.6 Yu 12.5 - - 39 - - - - 13 Taper screw for pipe: Sealock processing - R3/8 - 24.5 1/4 17 -   1PC 1 PD1/4-03 35310466 6.99 SGD
Shipped after 2018-06-29
65.2 - 25.2 - 15 57 Yu 35 - 21 72 - - - - 17.5 Taper screw for pipe: Sealock processing - R1/2 - 31.8 - 20.2 -   1PC 1 PD10-04 10368127 10.99 SGD
Shipped after 2018-06-29
70.6 - 28.2 - 15 62.4 Yu 59 - 21 78 - - - - 21 Taper screw for pipe: Sealock processing - R1/2 - 34 - 22.9 -   1PC 1 PD12-04 10368154 14.99 SGD
Shipped after 2018-06-29
84.1 - 33.1 - 15 75.9 Yu 92.8 - 22 99 - - - - 25 Taper screw for pipe: Sealock processing - R1/2 - 42.8 - 24.1 -   1PC 1 PD16-04 10368172 18.99 SGD
Shipped after 2018-06-29
62.2 - 25.2 - 12 55.9 Yu 35 - - 50 - - - - 17.5 Taper screw for pipe: Sealock processing - R3/8 - 30.7 - 20.2 -   1PC 1 PD10-03 10368111 6.99 SGD
Shipped after 2018-06-25
66.6 - 28.2 - 11 60.6 Yu 35 - 21 62 - - - - 21 Taper screw for pipe: Sealock processing - R1/4 - 32.2 - 22.9 -   1PC 1 PD12-02 10368136 7.99 SGD
Shipped after 2018-06-25
37.2 - 16.9 - 3 34.2 Yu 1.9 - - 11 - 4 - - 10 Metric thread - M5x0.8 - 17.3 - 14.9 -   1PC 1 PD4-M5 10368206 4.99 SGD
Shipped after 2018-06-25
38.2 - 16.9 - 4 34.2 Yu 5.3 - - 11 - 4 - - 10 Metric thread - M6x1 - 17.3 - 14.9 -   1PC 1 PD4-M6 10368215 6.99 SGD
Shipped after 2018-06-29
50.4 - 22.2 - 8 46.4 Yu 20 - - 23 - 8 - - 15 Taper screw for pipe: Sealock processing - R1/8 - 24.2 - 18.1 -   1PC 1 PD8-01 10368276 5.99 SGD
Shipped after 2018-06-25
44.2 - 20.2 - 4 40.2 Yu 6.4 - - 17 - 6 - - 13 Metric thread - M6x1 - 20 - 17 -   1PC 1 PD6-M6 10368267 7.99 SGD
Shipped after 2018-06-29
46.2 - 20.2 - 8 42.2 Yu 12.5 - - 18 - - - - 13 Taper screw for pipe: Sealock processing - R1/8 - 22 1/4 17 -   1PC 1 PD1/4-01 35310441 5.99 SGD
Shipped after 2018-06-29
49.2 - 20.2 - 11 43.1 Yu 12.5 - - 26 - - - - 13 Taper screw for pipe: Sealock processing - R1/4 - 23 1/4 17 -   1PC 1 PD1/4-02 35310457 7.99 SGD
Shipped after 2018-06-29
40.2 - 16.9 - 8 36.2 Yu 5.3 - - 14 - 4 - - 10 Taper screw for pipe: Sealock processing - R1/8 - 19.3 - 14.9 -   1PC 1 PD4-01 10368181 6.99 SGD
Shipped after 2018-06-25
51 - 20.2 - 12 44.6 Yu 12.5 - - 39 - 6 - - 13 Taper screw for pipe: Sealock processing - R3/8 - 24.5 - 17 -   1PC 1 PD6-03 10368242 8.99 SGD
Shipped after 2018-06-29
61.2 - 25.2 - 11 55.2 Yu 35 - - 42 - - - - 17.5 Taper screw for pipe: Sealock processing - R1/4 - 30 3/8 20.2 -   1PC 1 PD3/8-02 35310502 8.99 SGD
Shipped after 2018-06-29
65.2 - 25.2 - 15 57 Yu 35 - 21 72 - - - - 17.5 Taper screw for pipe: Sealock processing - R1/2 - 31.8 3/8 20.2 -   1PC 1 PD3/8-04 35310527 9.99 SGD
Shipped after 2018-06-29
50.4 - 22.2 - 8 46.4 Yu 20 - - 23 - - - - 15 Taper screw for pipe: Sealock processing - R1/8 - 24.2 5/16 18.1 -   1PC 1 PD5/16-01 35310475 6.99 SGD
Shipped after 2018-06-29
80.1 - 33.1 - 11 73.8 Yu 79.5 - 22 95 - - - - 25 Taper screw for pipe: Sealock processing - R3/8 - 40.7 - 24.1 -   1PC 1 PD16-03 10368163 17.99 SGD
Shipped after 2018-06-29
62.2 - 25.2 - 12 55.9 Yu 35 - - 50 - - - - 17.5 Taper screw for pipe: Sealock processing - R3/8 - 30.7 3/8 20.2 -   1PC 1 PD3/8-03 35310511 8.99 SGD
Shipped after 2018-06-29
43.2 - 16.9 - 11 37.2 Yu 5.3 - - 23 - 4 - - 10 Taper screw for pipe: Sealock processing - R1/4 - 20.3 - 14.9 -   1PC 1 PD4-02 10368197 5.99 SGD
Shipped after 2018-06-29
67.6 - 28.2 - 12 61.3 Yu 59 - 21 78 - - - - 21 Taper screw for pipe: Sealock processing - R3/8 - 32.9 - 22.9 -   1PC 1 PD12-03 10368145 10.99 SGD
Shipped after 2018-06-29
53.4 - 22.2 - 11 47.4 Yu 20 - - 29 - - - - 15 Taper screw for pipe: Sealock processing - R1/4 - 25.2 5/16 18.1 -   1PC 1 PD5/16-02 35310484 6.99 SGD
Shipped after 2018-06-29
43.2 - 20.2 - 3 40.2 Yu 1.9 - - 16 - 6 - - 13 Metric thread - M5x0.8 - 20 - 17 -   1PC 1 PD6-M5 10368251 6.99 SGD
Shipped after 2018-06-29
55.2 - 22.2 - 12 48.9 Yu 20 - - 42 - - - - 15 Taper screw for pipe: Sealock processing - R3/8 - 26.7 5/16 18.1 -   1PC 1 PD5/16-03 35310493 6.99 SGD
Shipped after 2018-06-29
46.2 - 20.2 - 8 42.2 Yu 12.5 - - 18 - 6 - - 13 Taper screw for pipe: Sealock processing - R1/8 - 22 - 17 -   1PC 1 PD6-01 10368224 4.99 SGD
Shipped after 2018-06-25
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - M5x0.8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-M5W 87915615 62.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - M6x1 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-M6W 87915624 63.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-01C 87915816 75.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-01C 87915764 69.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 6 - - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD6-03W 87915606 64.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-01W 87915633 62.99 SGD
Shipped after 2018-06-29
- 1 - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - - 8 - - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PD8-02C 87915825 76.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the work work
5
From Japan
On 2017-03-30 10:29:39
If you look at some of the machines' exhibits and make your own from too expensive, you can inexpensively have higher performance than that.
This review is about item#10368285.

Related Products