Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
RoHS Directive Opposite Side H (mm) Dimensions P (mm) Dimensions A1(mm) Dimension r (mm) Dimensions A1 (mm) Dimensions B (mm) Purpose Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Maximum Working Pressure (MPa) Weight (g) Operating Temperature Range (deg C) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Opposite Side H (mm) Dimensions P (mm) Dimensions A1(mm) Dimension r (mm) Dimensions A1 (mm) Dimensions B (mm) Purpose Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Maximum Working Pressure (MPa) Weight (g) Operating Temperature Range (deg C) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu - M5x0.8 6 R1/4 11 16 Connection between screw and screw 11.9 -100 10 1 16 0 to 60(No freezing) - 1PC 1 PF02-M5 10368407 0.99 SGD
In stock
Yu - M5x0.8 6 R1/8 8 12 Connection between screw and screw - -100 8 1 5.7 0 to 60(No freezing) - 1PC 1 PF01-M5 10368355 0.99 SGD
In stock
Yu 21 Rc3/8 12 R1/4 11 25 Connection between screw and screw 46.7 -100 19 1 32 0 to 60(No freezing) - 1PC 1 PF02-03 10368382 3.99 SGD
In stock
Yu - Rc1/4 11 R3/8 12 22.5 Connection between screw and screw 43 -100 16.2 1 27 0 to 60(No freezing) - 1PC 1 PF03-02 10368425 5.99 SGD
Shipped after 2018-06-27
Yu 21 Rc3/8 12 R1/8 8 22 Connection between screw and screw 23.9 -100 18 1 28 0 to 60(No freezing) - 1PC 1 PF01-03 10368346 6.99 SGD
Shipped after 2018-06-27
Yu 8 M5x0.8 5 M5x0.8 3 19.5 Connection between screw and screw 2.2 -100 16.5 1 5.3 0 to 60(No freezing) - 1PC 1 PFM5-M5 35311656 0.99 SGD
In stock
Yu 8 M5x0.8 5 M5x0.8 3 23 Connection between screw and screw 2.2 -100 20 1 6.2 0 to 60(No freezing) - 1PC 1 PFM5-M5L 35311665 1.99 SGD
In stock
Yu 24 Rc3/8 15 R1/4 11 30 Connection between screw and screw 46.5 -100 24 1 44 0 to 60(No freezing) - 1PC 1 PF02-04 10368391 17.99 SGD
Shipped after 2018-06-26
Yu - Rc1/8 8 R3/8 12 17.5 Connection between screw and screw 25.3 -100 11.2 1 25 0 to 60(No freezing) - 1PC 1 PF03-01 10368416 3.99 SGD
Shipped after 2018-06-26
Yu 21 Rc3/8 12 R3/8 12 37 Connection between screw and screw 68.1 -100 30.7 1 53 0 to 60(No freezing) - 1PC 1 PF03-03 10368434 5.99 SGD
Shipped after 2018-06-21
Yu 24 Rc1/2 15 R3/8 12 31 Connection between screw and screw 67.5 -100 24.7 1 47 0 to 60(No freezing) - 1PC 1 PF03-04 10368443 6.99 SGD
Shipped after 2018-06-27
Yu 24 Rc1/2 15 R1/2 15 43 Connection between screw and screw 80.9 -100 34.8 1 86 0 to 60(No freezing) - 1PC 1 PF04-04 10368452 5.99 SGD
Shipped after 2018-06-26
- - - - - - - Connection between screw and screw - - - - - - - 1PC 1 PF02-01 10368364 1.99 SGD
In stock
Yu 17 Rc1/4 11 R1/4 11 33 Connection between screw and screw 44.7 -100 27 1 32 0 to 60(No freezing) LengtheningjointBush 1PC 1 PF02-02 10368373 2.99 SGD
In stock
Yu 14 Rc1/8 8 M5x0.8 3 14.5 Connection between screw and screw 2.4 -100 11.5 1 11 0 to 60(No freezing) LengtheningjointBush 1PC 1 PFM5-01 35311674 1.99 SGD
In stock
Yes 17 Rc1/4 11 R1/8 8 21 - 24.1 - 17 - 19 - Extension joints Bush 1PC 1 PF01-02 10368337 2.99 SGD
In stock
Yes 14 Rc1/8 8 R1/8 8 28.5 - 22 - 24.5 - 18 - Extension joints Bush 1PC 1 PF01-01 10368321 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
3d printer
5
From Japan
On 2016-08-25 16:19:16
Use it to remove the tube joint of Da Vinci jr. It is good to expand the hole slightly.
Used to convert gauge of pressure gauge
5
From Japan
On 2015-06-06 21:23:41
I purchased it because it is necessary to convert the pressure gauge of R1 / 8 diameter mounting screw to M5. There is no leakage of air and there is no dissatisfaction at all in use. I will buy it if necessary.
This review is about item#10368355.

Related Products