Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Vacuum Pressure (kPa) Effective Sectional Area (mm2) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) RoHS Directive Shape Opposite Side H (mm) Dimension Rc2 (mm) Dimension Rc1 (mm) Dimensions P (mm) Dimensions A1(mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Vacuum Pressure (kPa) Effective Sectional Area (mm2) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) RoHS Directive Shape Opposite Side H (mm) Dimension Rc2 (mm) Dimension Rc1 (mm) Dimensions P (mm) Dimensions A1(mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 -100 50.8 1 11 (No freezing) 60 - 0 51 Yes different diameter socket 24 Rc1/4 Rc1/2 17 11 15 1PC 1 PFF04-02 10368513 3.99 SGD
In stock
33 -100 89.8 1 14 0-60 (No freezing) 58 Yes Different Diameter Socket 24 Rc3/8 Rc1/2 21 12 15 1PC 1 PFF04-03 10368522 4.99 SGD
In stock
22 -100 28.8 1 8 0 to 60(No freezing) 32 Yu reducing socket 21 Rc1/8 Rc3/8 14 8 12 1PC 1 PFF03-01 10368486 3.99 SGD
In stock
17 - 5.3 - 7 - 12 Yes different diameter socket 14 M5x0.8 Rc1/8 8 5 8 1PC 1 PFF01-M5 10368461 2.99 SGD
In stock
21 - 22.1 - 8 - 23 Yes different diameter socket 17 Rc1/8 Rc1/4 14 8 11 1PC 1 PFF02-01 10368477 2.99 SGD
In stock
25 - 37.7 - 11 - 36 Yes different diameter socket 21 Rc1/4 Rc3/8 17 11 12 1PC 1 PFF03-02 10368504 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
5
From Japan
On 2015-03-02 18:05:33
I am satisfied because it can be used without leakage.
This review is about item#10368477.
Air piping
4
From Japan
On 2014-11-17 14:46:23
Although it is a good product that can be purchased at ease anytime, recently there are products that the brass of the base is visible because the plating looks thin.
This review is about item#10368522.

Related Products