Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Elbow

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions A1 (mm) TRUSCO Part Number Compatible Screw Dimension L2 (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Tube Outer Diameter (inch) Color Dimensions C (mm) Connection Screw Nominal Diameter Shape Dimensions B (mm) Material Dimensions E (mm) Connection Screw Type Orifice Diameter (phi mm) Compatible Tube Outer Diameter D (inch) Opposite Side H (mm) Connection Thread RoHS Directive Dimensions P2 (phi mm) Dimension L1 (mm) Material (metal hood)/Processing Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Dimensions A1(mm) Weight (g) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1 (mm) TRUSCO Part Number Compatible Screw Dimension L2 (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Tube Outer Diameter (inch) Color Dimensions C (mm) Connection Screw Nominal Diameter Shape Dimensions B (mm) Material Dimensions E (mm) Connection Screw Type Orifice Diameter (phi mm) Compatible Tube Outer Diameter D (inch) Opposite Side H (mm) Connection Thread RoHS Directive Dimensions P2 (phi mm) Dimension L1 (mm) Material (metal hood)/Processing Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Dimensions A1(mm) Weight (g) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 - - 13.5 - 8 - - 18.1 1/4B - 38.5 - 28.2 R 6 - 17 - - 19.6 32.5 - 14.5 15.5 - 9.5 39 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHF8-02 10368653 5.99 SGD
In stock
11 - R1/4 13.5 0 over 60 (with no freezing) - - Open ring, resin body / black 17 - Female Universal elbow 38.5 Open ring / POM, resin body / PBT 26.8 - - - 17 - Yes 19.6 32.5 Brass (electroless nickel plating) 12.5 10.2 6 9.5 38 Air / water   1PC 1 PHF6-02 10368626 5.99 SGD
Shipped after 2018-06-26
12 809-5187 - 17.2 - 12 - - 23.4 - - 44.5 - 35.2 R 9.3 - 21 3/8 - 24.4 38.2 - 21 28.3 - 10.5 69 -   1pc 1 PHF12-03 10368574 12.99 SGD
Shipped after 2018-06-26
8 809-5189 - 12 - 4 - - 14.9 - - 32.5 - 22.2 R 2.8 - 14 1/8 - 15.4 28.5 - 10 4.8 - 7 23 -   1pc 1 PHF4-01 10368592 7.99 SGD
Shipped after 2018-06-26
8 809-5191 - 12 - 6 - - 17 - - 32.5 - 24.2 R 4.6 - 14 1/8 - 15.4 28.5 - 12.5 8.4 - 7 24 -   1pc 1 PHF6-01 10368617 7.99 SGD
Shipped after 2018-06-26
2.9 - - 8.4 - 6 - - 17 - - 20.1 - 24 M 1.5 - 8 M5X0.8 - 9.8 17.2 - 12.4 1.6 - 5 9 -   1pc 1 PHF6-M5 10368635 6.99 SGD
Shipped after 2018-06-26
11 - - 13.5 - 8 - - 18.1 - - 38.5 - 28.2 R 6 - 17 1/4 - 19.6 32.5 - 14.5 15.5 - 9.5 39 -   1pc 1 PHF1/4-M5 35311315 6.99 SGD
Shipped after 2018-06-26
12 - - 15.7 - 10 - - 20.2 - - 44.5 - 32.5 R 8 - 21 3/8 - 24.4 38.2 - 18 24.9 - 10.5 66 -   1pc 1 PHF5/16-02 35311351 7.99 SGD
Shipped after 2018-06-26
12 - - 17.2 - 12 - - 23.4 - - 44.5 - 35.2 R 9.3 - 21 3/8 - 24.4 38.2 - 21 28.3 - 10.5 69 -   1pc 1 PHF5/16-03 35311367 10.99 SGD
Shipped after 2018-06-26
8 - - 12 - 6 - - 17 - - 32.5 - 24.2 R 4.6 - 14 1/8 - 15.4 28.5 - 12.5 8.4 - 7 24 -   1pc 1 PHF1/4-01 35311324 7.99 SGD
Shipped after 2018-06-26
11 - - 13.5 - 6 - - 17 - - 38.5 - 26.8 R 4.3 - 17 1/4 - 19.6 32.5 - 12.5 10.2 - 9.5 38 -   1pc 1 PHF1/4-02 35311333 7.99 SGD
Shipped after 2018-06-26
12 809-5186 - 15.7 - 10 - - 20.2 - - 44.5 - 32.5 R 8 - 21 3/8 - 24.4 38.2 - 18 24.9 - 10.5 66 -   1pc 1 PHF10-03 10368565 10.99 SGD
Shipped after 2018-06-26
8 809-5194 - 12.3 - 8 - - 18.1 - - 32.5 - 26.2 R 5.5 - 14 1/8 - 15.4 28.5 - 14.5 10.3 - 7 25 -   1pc 1 PHF8-01 10368644 7.99 SGD
Shipped after 2018-06-26
11 809-5185 - 15 - 10 - - 20.2 - - 38.5 - 30.5 R 7.1 - 17 1/4 - 19.6 32.5 - 18 15.4 - 9.5 42 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHF10-02 10368556 9.99 SGD
Shipped after 2018-06-26
2.9 - - 7.2 - 4 - - 14.9 - - 20.1 - 19.9 M 1.5 - 8 M5X0.8 - 9.8 17.2 - 9.9 1.7 - 5 7.9 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF12-04W 87917051 119.99 SGD
Shipped after 2018-06-26
13 - - 16.5 - 12 - - 23.4 - - 52.2 - 38.2 R 10 - 24 1/2 - 30 44 - 21 42.6 - 13 102 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF3/8-02 87917067 79.99 SGD
Shipped after 2018-06-26
2.9 - - 8.4 - - 1/4B - 17 - - 20.1 - 24 M 1.5 - 8 M5X0.8 - 9.8 17.2 - 12.4 1.6 - 5 8.9 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF6-01W 87917094 72.99 SGD
Shipped after 2018-06-26
11 - - 13.5 - - 5/16B - 18.1 - - 38.5 - 28.2 R 6 - 17 1/4 - 19.6 32.5 - 14.5 15.5 - 9.5 39 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF8-02W 87917121 73.99 SGD
Shipped after 2018-06-26
12 - - 15.7 - - 3/8B - 20.2 - - 44.5 - 32.5 R 8 - 21 3/8 - 24.4 38.2 - 18 22.8 - 10.5 66 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF12-03W 87917042 109.99 SGD
Shipped after 2018-06-26
2.9 - - 8.4 - 6 - - 17 - - 20.1 - 24 M 1.5 - 8 M5X0.8 - 9.8 17.2 - 12.4 1.6 - 5 9 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF3/8-03W 87917076 109.99 SGD
Shipped after 2018-06-26
12 - - 15.7 - - 5/16B - 18.1 - - 44.5 - 30.2 R 6 - 21 3/8 - 24.4 38.2 - 14.5 18.9 - 10.5 63 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF8-03W 87917137 109.99 SGD
Shipped after 2018-06-26
11 - - 15 - - 3/8B - 20.2 - - 38.5 - 30.5 R 7.1 - 17 1/4 - 19.6 32.5 - 18 18.1 - 9.5 43 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF10-03W 87917033 109.99 SGD
Shipped after 2018-06-26
8 - - 12 - - 1/4B - 17 - - 32.5 - 24.2 R 4.6 - 14 1/8 - 15.4 28.5 - 12.5 9.1 - 7 24 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF4-M5W 87917085 64.99 SGD
Shipped after 2018-06-26
8 - - 12.3 - - 5/16B - 18.1 - - 32.5 - 26.2 R 5.5 - 14 1/8 - 15.4 28.5 - 14.5 10.3 - 7 25 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF6-02W 87917103 73.99 SGD
Shipped after 2018-06-26
11 - - 13.5 - - 1/4B - 17 - - 38.5 - 26.8 R 4.7 - 17 1/4 - 19.6 32.5 - 12.5 11.6 - 9.5 38 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PHF6-M5W 87917112 64.99 SGD
Shipped after 2018-06-26
12 - - 15.7 - 8 - - 18.1 - - 44.5 - 30.2 R 6 - 21 3/8 - 24.4 38.2 - 14.5 18.9 - 10.5 63 -   1pc 1 PHF5/16-01 35311342 7.99 SGD
Shipped after 2018-06-26
12 - - 15.7 - - 3/8B - 20.2 - - 44.5 - 32.5 R 8 - 21 3/8 - 24.4 38.2 - 18 22.8 - 10.5 66 -   1pc 1 PHF3/8-03 35311376 10.99 SGD
Shipped after 2018-06-26
12 809-5196 - 15.7 - 8 - - 18.1 - - 44.5 - 30.2 R 6 - 21 3/8 - 24.4 38.2 - 14.5 18.9 - 10.5 63 -   1pc 1 PHF8-03 10368662 10.99 SGD
Shipped after 2018-06-26
13 809-5188 - 16.5 - 12 - - 23.4 - - 52.2 - 38.2 R 10 - 24 1/2 - 30 44 - 21 42.6 - 13 102 -   1pc 1 PHF12-04 10368583 13.99 SGD
Shipped after 2018-06-26
2.9 809-5190 - 7.2 - 4 - - 14.9 - - 20.1 - 19.9 M 1.5 - 8 M5X0.8 - 9.8 17.2 - 9.9 1.7 - 5 7.9 -   1pc 1 PHF4-M5 10368601 6.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products