Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Triple-Branch Universal Elbow

Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Fluid Weight (g) Material Dimension L2 (mm) Shape Compatible Tube Outer Diameter D (inch) Compatible Screw Dimensions C (mm) RoHS Directive Dimensions B (mm) Opposite Side H2 (mm) Dimensions E (mm) Opposite Side H1 (mm) Dimensions A (mm) Tubes Outside Diameter D (phi mm) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Dimension L1 (mm) Material (metal hood)/Processing Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Dimensions J (mm) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Weight (g) Material Dimension L2 (mm) Shape Compatible Tube Outer Diameter D (inch) Compatible Screw Dimensions C (mm) RoHS Directive Dimensions B (mm) Opposite Side H2 (mm) Dimensions E (mm) Opposite Side H1 (mm) Dimensions A (mm) Tubes Outside Diameter D (phi mm) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Dimension L1 (mm) Material (metal hood)/Processing Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Dimensions J (mm) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 105 - 22.4 - - R1/2 18.1 Yu 70.2 - 28.2 22 15 8 1 19.6 62.1 - 14.5 15.1 - 15 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT8-04 10368802 16.99 SGD
Shipped after 2018-07-03
- 135 - 23.9 - - R1/2 20.2 Yu 79.8 22 32.5 22 15 - 1 24.4 71.6 - 18 22.6 - 18 0 to 60 -   1PC 1 PHT10-04 10368696 17.99 SGD
In stock
- 196 - 28.5 - - R1/2 23.4 Yu 92.5 27 38.2 27 12 - 1 30 84.4 - 21 31.5 - 21 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT12-04 10368714 18.99 SGD
Shipped after 2018-07-03
- 39 - 16.1 - - R1/8 14.9 Yu 57.2 - 22.2 - 8 4 1 15.4 53.3 - 10 4.7 - 14 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT4-01 10368723 14.99 SGD
Shipped after 2018-07-03
- 60 - 18.7 - - R3/8 17 Yu 62.2 - 24.2 - 12 6 1 15.4 55.9 - 12.5 9.5 - 14 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT6-03 10368766 12.99 SGD
Shipped after 2018-07-03
- 188 - 27.3 - - R3/8 23.4 Yu 89.5 27 38.2 27 11 - 1 30 83.2 - 21 30.6 - 21 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT12-03 10368705 18.99 SGD
Shipped after 2018-06-28
- 44 - 17 - - R1/4 14.9 Yu 60.2 - 22.2 - 11 4 1 15.4 54.2 - 10 4.3 - 14 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT4-02 10368732 11.99 SGD
Shipped after 2018-07-03
- 62 - 17.6 - - R1/8 18.1 Yu 61.2 - 28.2 - 8 8 1 19.6 57.3 - 14.5 14.3 - 15 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT8-01 10368775 15.99 SGD
Shipped after 2018-07-03
- 121 - 22.7 - - R3/8 20.2 Yu 76.8 22 32.5 22 12 - 1 24.4 70.4 - 18 22.7 - 18 0 to 60 -   1PC 1 PHT10-03 10368687 17.99 SGD
In stock
- 121 - 22.7 - 3/8 R3/8 20.2 Yu 76.8 22 32.5 22 12 - 1.0 24.4 70.4 - 18 22 - 18 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT3/8-03 35311473 15.99 SGD
Shipped after 2018-06-28
- 58 - 18.7 - - R3/8 14.9 Yu 62.2 - 22.2 - 12 4 1.0 15.4 55.9 - 10 4.2 - 14 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT4-03 35311455 12.99 SGD
Shipped after 2018-06-28
- 182 - 26.6 - - R1/4 23.4 Yu 88.5 27 38.2 27 11 - 1.0 30 82.5 - 21 30.3 - 21 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT12-02 35311464 21.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R3/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 6.35 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT1/4-03 87914811 14.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 6 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT6-02W 87914924 13.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 8 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT8-02W 87914933 14.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 6.35 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT1/4-01 87914793 12.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 6.35 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT1/4-02 87914802 12.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - - - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PHT10-02-C 87914967 199.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - - - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT10-02W 87914827 15.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/2 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 8 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT8-04W 87914951 15.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/2 - - - - - - - - 1 - - Brass (electroless nickel plated) - - - - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT10-04W 87914845 21.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 9.53 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT3/8-02 87914854 15.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R1/4 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 7.94 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT5/16-02 87914881 14.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R3/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 8 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT8-03W 87914942 14.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R3/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - - - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT10-03W 87914836 15.99 SGD
Shipped after 2018-07-03
- - Open ring / POM, resin body / PBT - - - R3/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 7.94 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT5/16-03 87914897 14.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/2 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 9.53 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT3/8-04 87914863 18.99 SGD
Shipped after 2018-07-03
AirWater 115 - 22 TripleUniversalElbow - R1/4 20.2 Yu 75.8 22 32.5 22 11 10 1 24.4 69.8 - 18 21.9 - 18 0 to 60 -   1PC 1 PHT10-02 10368671 15.99 SGD
In stock
AirWater 73 - 19.2 TripleUniversalElbow - R3/8 18.1 Yu 65.2 17 28.2 17 12 8 1 19.6 59.9 - 14.5 15.1 - 15 0 to 60 -   1PC 1 PHT8-03 10368793 13.99 SGD
In stock
AirWater 47 - 17 TripleUniversalElbow - R1/4 17 Yu 60.2 14 24.2 14 11 6 1 15.4 54.2 - 12.5 9.7 - 14 0 to 60 -   1PC 1 PHT6-02 10368757 11.99 SGD
In stock
AirWater 41 - 16.1 TripleUniversalElbow - R1/8 17 Yu 57.2 14 24.2 14 8 6 1 15.4 53.3 - 12.5 9.6 - 14 0 to 60 -   1PC 1 PHT6-01 10368741 11.99 SGD
In stock
AirWater 66 - 18.5 TripleUniversalElbow - R1/4 18.1 Yu 64.2 17 28.2 17 11 8 1 19.6 58.2 - 14.5 15.5 - 15 0 to 60 -   1PC 1 PHT8-02 10368784 13.99 SGD
In stock
- - Open ring / POM, resin body / PBT - - - R1/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 4 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT4-01W 87914872 12.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/2 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 7.94 - 0 to 60(No freezing) Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT5/16-04 87914906 15.99 SGD
Shipped after 2018-06-28
- - Open ring / POM, resin body / PBT - - - R1/8 - - - - - - - - 1 - - Brass (electroless nickel plated) - - 6 - 0 to 60(No freezing) Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHT6-01W 87914915 12.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products