Buy more than* S$200* and get FREE SHIPPING

Unequal Union Stem

5.00 (1)
Vacuum Pressure (kPa)
-100
Fluid
Air, Water
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Operating Temperature Range (deg C) Shape Material (metal hood)/Processing Color Material RoHS Directive Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Operating Temperature Range (deg C) Shape Material (metal hood)/Processing Color Material RoHS Directive Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 8 0 to 60 reducing nipple - - - Yu 6 8   1PC 1 PIG8-6 10369046 2.99 SGD
In stock
12 16 0 to 60 reducing nipple - - - Yu 12 16   1PC 1 PIG16-12 10369012 2.99 SGD
In stock
8 12 0 to 60 reducing nipple - - - Yu 8 12   1PC 1 PIG12-8 10368994 3.99 SGD
In stock
10 12 0 to 60 reducing nipple - - - Yu 10 12   1PC 1 PIG12-10 10368985 2.99 SGD
In stock
8 10 0 to 60 reducing nipple - - - Yu 8 10   1PC 1 PIG10-8 10368976 2.99 SGD
In stock
10 16 0 to 60 reducing nipple - - - Yes 10 16   1PC 1 PIG16-10 10369003 2.99 SGD
In stock
6 10 0 to 60 reducing nipple - - - Yu 6 10   1PC 1 PIG10-6 10368967 2.99 SGD
In stock
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 6 10 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIG10-6W 87912036 26.99 SGD
Shipped after 2018-05-25
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 8 10 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIG10-8W 87912045 26.99 SGD
Shipped after 2018-05-25
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 8 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIG12-8W 87912063 24.99 SGD
Shipped after 2018-05-25
4 6 0 - 60 different diameter nipple - - - Yes 4 6   1PC 1 PIG6-4 10369021 2.99 SGD
In stock
4 8 0 - 60 different diameter nipple - - - Yes 4 8   1PC 1 PIG8-4 10369037 2.99 SGD
In stock
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 12 16 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIG16-12W 87912072 32.99 SGD
Shipped after 2018-05-25
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 4 6   1Bag(10PC) 1 PIG6-4W 87912081 19.99 SGD
In stock
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 6 8   1Bag(10PC) 1 PIG8-6W 87912097 20.99 SGD
In stock
- - 0 to 60(No freezing) reducing nipple Brass (electroless nickel plated) Resin body, open ring/light gray Open ring / POM, resin body / PBT - 10 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIG12-10W 87912054 29.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-04-21 19:27:18
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#10369003.

Related Products