Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) RoHS Directive Dimensions E (mm) Tube Outside Diameter D2 (phi mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Compatible Tube Outer Diameter D2 (mm) Weight (g) Material (metal hood)/Processing Dimension F2 (mm) Color Maximum Working Pressure (MPa) Dimensions F1 (mm) Operating Temperature Range (deg C) Dimension p2 (mm) Material Dimension p1 (mm) Shape Dimensions C2 (mm) Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) RoHS Directive Dimensions E (mm) Tube Outside Diameter D2 (phi mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Compatible Tube Outer Diameter D2 (mm) Weight (g) Material (metal hood)/Processing Dimension F2 (mm) Color Maximum Working Pressure (MPa) Dimensions F1 (mm) Operating Temperature Range (deg C) Dimension p2 (mm) Material Dimension p1 (mm) Shape Dimensions C2 (mm) Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 8 - -100 8 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PKG10-8W 87911966 96.99 SGD
Shipped after 2018-05-30
- - - - - - 4 - - - - - - - - - - - - - - 6 -   1PC 1 PKG6-4 10369116 5.99 SGD
In stock
- - - 6 - -100 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PKG10-6W 87911957 91.99 SGD
Shipped after 2018-05-31
- - - 4 - -100 4 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - 6 - 6 -   1Bag(10PC) 1 PKG6-4W 87911975 59.99 SGD
Shipped after 2018-05-30
- - - 6 - -100 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - 8 - 8 -   1Bag(10PC) 1 PKG8-6W 87911984 82.99 SGD
Shipped after 2018-05-30
69.4 Yes 21.3 6 10.1 - 6 23 - 9 - - 40.2 - 13 - 15 different diameter triple 17 8 18.1 8 12   1PC 1 PKG8-6 10369134 8.99 SGD
In stock
80 Yu 23.8 6 11.2 - 6 31 - 10.5 Resin body, open ring/black - 46.2 - 15 - 17.5 - 17 - 20.7 - 14   1PC 1 PKG10-6 10369091 9.99 SGD
In stock
80 Yu 23.7 8 19.1 - 8 33 - 10.5 Resin body, open ring/black - 46.2 - 15 - 17.5 - 18.1 - 20.7 - 14   1PC 1 PKG10-8 10369107 9.99 SGD
In stock
62.4 Yu 19.2 4 6 - 4 20 - 9.2 Resin body, open ring/black - 34 - 10 - 15 - 14.9 8 18.1 8 10   1PC 1 PKG8-4 10369125 8.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for Korean made garlic peelers.
5
From Japan
On 2015-09-08 16:01:04
Because the thing about the machine was damaged, we purchased but there was an answer that there was no problem than the customer.
This review is about item#10369134.

Related Products