Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Branch Union Triple

Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
...see all>
Product Options
ADD TO CART
Adaptive Joint Diameter D3 (Φ mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) Color Vacuum Pressure (kPa) Dimensions E3 (mm) Compatible Tube Outer Diameter D2 (mm) Material (metal hood)/Processing Dimension F2 (mm) Compatible Tube Outer Diameter D1 (mm) Maximum Working Pressure (MPa) Dimensions F1 (mm) Operating Temperature Range (deg C) Dimensions C2 (mm) Material Dimensions C1 (mm) RoHS Directive Dimensions E2(nm) Tube Outside Diameter D2 (phi mm) Dimensions E1(mm) Tube Outside Diameter D1 (phi mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptive Joint Diameter D3 (Φ mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) Color Vacuum Pressure (kPa) Dimensions E3 (mm) Compatible Tube Outer Diameter D2 (mm) Material (metal hood)/Processing Dimension F2 (mm) Compatible Tube Outer Diameter D1 (mm) Maximum Working Pressure (MPa) Dimensions F1 (mm) Operating Temperature Range (deg C) Dimensions C2 (mm) Material Dimensions C1 (mm) RoHS Directive Dimensions E2(nm) Tube Outside Diameter D2 (phi mm) Dimensions E1(mm) Tube Outside Diameter D1 (phi mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 4 10 151 13 Resin body, open ring/black - 18.4 4 - 8 6 - 34 - 14.9 - 17 Yu 55.4 4 25.3 6 77.7   1PC 1 PKJ6-4 10369152 9.99 SGD
In stock
8 4.4 10 18 15 Resin body, open ring/black - 19.2 4 - 9.2 8 - 34 - 14.9 - 18.1 Yu 57.7 4 26.5 8 81.2   1PC 1 PKJ8-4 10369161 9.99 SGD
In stock
- - - - - - - - 8 - - 10 - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PKJ10-8 10369143 9.99 SGD
Shipped after 2018-06-25
- - - - - Resin body, open ring/light gray -100 - 4 Brass (electroless nickel plated) - 8 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - 4 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PKJ8-4W 87915877 88.99 SGD
Shipped after 2018-06-25
- - - - - Resin body, open ring/light gray -100 - 6 Brass (electroless nickel plated) - 8 1 - 0 to 60(No freezing) - Open ring / POM, resin body / PBT - - - 6 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PKJ8-6W 87915886 89.99 SGD
Shipped after 2018-06-25
8 - 13 21 15 Resin body, open ring/black - 21.3 6 - 9 8 - 40.2 - 17 - 18.1 Yu 64.7 6 30 8 88.2   1PC 1 PKJ8-6 10369177 8.99 SGD
In stock
ADD TO CART

Related Products