Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Opposite Side H (mm) Effective Sectional Area (mm2) Connection Screw Type Dimensions P (mm) Dimensions L (mm) Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Orifice Diameter (phi mm) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Shape Compatible Screw Fluid Color Dimensions C (mm) Material Dimensions B (mm) Dimensions E (mm) Purpose Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Opposite Side H (mm) Effective Sectional Area (mm2) Connection Screw Type Dimensions P (mm) Dimensions L (mm) Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Orifice Diameter (phi mm) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Shape Compatible Screw Fluid Color Dimensions C (mm) Material Dimensions B (mm) Dimensions E (mm) Purpose Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 1.0 - - 3.7 - M5x0.8 17.8 - -100 0 to 60 - 10 8.2 - 4 - - - - 14.9 - 22.8 18 Connection between screw and tube 5   1PC 1 PLF4-M5 35311683 5.99 SGD
In stock
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 8 - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF8-01W 87916394 49.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 8 - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF8-02W 87916403 45.99 SGD
Shipped after 2018-03-06
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 4 - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF4-01W 87916324 38.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 4 - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF4-02W 87916333 41.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 4 - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF4-M5W 87916342 44.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - - - Connection between screw and tube -   1PC 1 PLF4-01 10369265 3.99 SGD
In stock
- 1 1/4B 17 10.1 Rc - 25 6 -100 - 4.3 12.5 21 - - - - - - 17 - 31.3 21.8 - 9.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLF6-02W 89199354 38.99 SGD
In stock
- 1 1/4B 17 17.7 Rc - 25 8 -100 - 6.7 14.5 23 - - - - - - 18.1 - 32.3 23.7 - 9.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLF8-02W 89199372 44.99 SGD
In stock
Yu 1.0 - 19 22.7 - Rc1/4 32 - -100 0 to 60 - 17.5 39 - - - - - - 20.2 - 40.8 26.2 Connection between screw and tube 11   1PC 1 PLF10-02 35311717 5.99 SGD
In stock
Yu 1.0 - 21 30 - Rc3/8 33 - -100 0 to 60 - 17.5 42 - - - - - - 20.2 - 41.8 26.2 Connection between screw and tube 12   1PC 1 PLF10-03 35311726 5.99 SGD
In stock
Yu 1.0 - - 3.5 - Rc1/4 24.3 - -100 0 to 60 - 10 21 - 4 - - - - 14.9 - 29.3 18 Connection between screw and tube 11   1PC 1 PLF4-02 10369274 4.99 SGD
In stock
Yu 1.0 - - 3.5 - M6x1 18.3 - -100 0 to 60 - 10 8.3 - 4 - - - - 14.9 - 23.3 18 Connection between screw and tube 5   1PC 1 PLF4-M6 35311692 6.99 SGD
In stock
Yu 1.0 - 21 - - Rc3/8 26 - -100 0 to 60 - 12.5 31 - 6 - - - - 16.8 - 32.3 19.8 Connection between screw and tube 12   1PC 1 PLF6-03 35311701 4.99 SGD
In stock
Yu 1.0 - - 5.5 - M5x0.8 18.5 - -100 0 to 60 - 12.5 13 - 6 - - - - 16.8 - 24.8 19.8 Connection between screw and tube 5   1PC 1 PLF6-M5 10369301 4.99 SGD
Shipped after 2018-02-26
Yu 1.0 - - 6.4 - M6x1 19 - -100 0 to 60 - 12.5 13 - 6 - - - - 16.8 - 25.3 19.8 Connection between screw and tube 5   1PC 1 PLF6-M6 10369317 4.99 SGD
In stock
Yu 1.0 - 21 18.1 - Rc3/8 29 - -100 0 to 60 - 14.5 31 - 8 - - - - 18.2 - 36.3 22.7 Connection between screw and tube 12   1PC 1 PLF8-03 10369344 4.99 SGD
In stock
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) - - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF10-02W 87916306 57.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF10-03W 87916315 58.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 6 - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF6-M5W 87916385 44.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 6 - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF6-02W 87916367 46.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 6 - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF6-01W 87916351 38.99 SGD
Shipped after 2018-02-26
- 1 - - - - - - - -100 0 to 60(No freezing) - - - Brass (electroless nickel plated) 6 - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - Connection between screw and tube - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLF6-03W 87916376 47.99 SGD
Shipped after 2018-02-26
Available 1.0 - 24 30.6 - Rc1/2 37 - -100 0 - 60 - 17.5 52 - 10 Female elbow - Air / water - 20.2 - 45.8 26.2 Connection between screw and tube 15   1PC 1 PLF10-04 10369256 7.99 SGD
In stock
Available 1.0 - 14 10.1 - Rc1/8 22 - -100 0 - 60 - 12.5 16 - 6 Female elbow - Air / water - 16.8 - 28.3 19.8 Connection between screw and tube 8   1PC 1 PLF6-01 10369283 3.99 SGD
In stock
Available 1.0 - 17 10.1 - Rc1/4 25 - -100 0 - 60 - 12.5 22 - 6 Female elbow - Air / water - 16.8 - 31.3 19.8 Connection between screw and tube 11   1PC 1 PLF6-02 10369292 4.99 SGD
In stock
Available 1.0 - 14 17.6 - Rc1/8 25 - -100 0 - 60 - 14.5 19 - 8 Female elbow - Air / water - 18.2 - 32.3 22.7 Connection between screw and tube 8   1PC 1 PLF8-01 10369326 4.99 SGD
In stock
Available 1.0 - 17 17.7 - Rc1/4 28 - -100 0 - 60 - 14.5 26 - 8 Female elbow - Air / water - 18.2 - 35.3 22.7 Connection between screw and tube 11   1PC 1 PLF8-02 10369335 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Used to create air suspension for private cars
5
From Japan
On 2017-10-18 17:16:05
I will use this type of thing for the first time, but because it did not find a monotaro or Osaka soul, it is good to make this purchase.
This review is about item#10369283.
Development of experimental chemistry new products
4
From Japan
On 2017-07-27 15:43:09
I ordered three items including this item on the same day. Three points are used together but this product only took time to arrive. I knew that it would take some time to arrive when ordering was done from the person in charge because the others arrived sooner but it was better if I arrived a little earlier.
This review is about item#10369301.
Machine connection
4
From Japan
On 2017-04-11 18:26:51
I could buy it cheaply with the same one that I was using.
This review is about item#10369292.
Installation of pressure gauge to automobile
4
From Japan
On 2017-03-14 23:14:23
Convenient conversion fitting when diverting KEYENCE's electric digital pressure gauge as automotive meter. Since the attachment part of the pressure sensor of Keyence is screwed, it is necessary to cut the threaded hole in the intake pipe and attach it directly, but if you use this fitting it is possible to install it almost in one touch.
This review is about item#10369301.
Installation of air suspension of automobile
3
From Japan
On 2016-09-30 13:08:16
I arrived at the fitting I was looking for It was very satisfied as soon as possible. Only by the height of the shipping fee ...
This review is about item#35311717.
Installation of air suspension of automobile
3
From Japan
On 2016-09-30 11:47:03
I arrived at the fitting I was looking for It was very satisfied as soon as possible. Only by the height of the shipping fee ...
This review is about item#35311717.
Air suspension
5
From Japan
On 2015-03-02 18:04:39
I am satisfied because it can be used without leakage.
This review is about item#10369283.
Compressor piping
5
From Japan
On 2014-02-26 16:08:07
Because it is harder to rotate than other companies against rotation, you can decide the take-off angle even with a hard tube of φ8.
This review is about item#10369326.

Related Products