Buy more than* S$200* and get FREE SHIPPING

Socket Elbow

4.00 (1)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Material Weight (g) Shape Conformable Joint Diameter D2(phi mm) Compatible Tube Outer Diameter D2 (mm) RoHS Directive Vacuum Pressure (kPa) Tube Outside Diameter D1 (phi mm) Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Material (metal hood)/Processing Dimensions C (mm) Maximum Working Pressure (MPa) Dimensions B (mm) Operating Temperature Range (deg C) Dimensions E (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Material Weight (g) Shape Conformable Joint Diameter D2(phi mm) Compatible Tube Outer Diameter D2 (mm) RoHS Directive Vacuum Pressure (kPa) Tube Outside Diameter D1 (phi mm) Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Material (metal hood)/Processing Dimensions C (mm) Maximum Working Pressure (MPa) Dimensions B (mm) Operating Temperature Range (deg C) Dimensions E (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 - 8 - - - Yu - 8 - 17.5 - 18.1 - 33.7 - 24.6 -   1PC 1 PLGJ10-8 10369353 3.99 SGD
In stock
- Open ring / POM, resin body / PBT - - - 6.35 - -100 - 9.53 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ3/8-1/4 87911914 36.99 SGD
In stock
- Open ring / POM, resin body / PBT - - - 4 - -100 - 6 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ6-4W 87911932 32.99 SGD
Shipped after 2018-01-26
5 - 5 - 8 - Yu - 4 - 14.5 - 14.9 - 30.7 - 21.3 -   1PC 1 PLGJ8-4 35310265 4.99 SGD
Shipped after 2018-01-30
- Open ring / POM, resin body / PBT - - - - - -100 - 12.7 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/2-12 87911801 49.99 SGD
Shipped after 2018-01-30
18.5 - 7.8 - 3/8 - Yu - 5/16 - 17.5 - 18.1 - 33.7 - 24.6 -   1PC 1 PLGJ3/8-5/16 35310326 6.99 SGD
Shipped after 2018-01-26
9.5 - 5.1 - 5/16 - Yu - 1/4 - 14.5 - 17 - 30.7 - 21.9 -   1PC 1 PLGJ5/16-1/4 35310301 3.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 6 - -100 - 8 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ8-6W 87911941 39.99 SGD
Shipped after 2018-01-26
29 - 14 - - - Yu - - - 21 - 20.2 - 39 - 28.7 -   1PC 1 PLGJ12-10 10369362 4.99 SGD
In stock
19 - 13 - - - Yu - 8 - 17.5 - 18.1 - 39 - 28.4 -   1PC 1 PLGJ12-8 35310292 4.99 SGD
In stock
9.5 - 7.5 - - - Yu - 6 - 17.5 - 18.1 - 33.7 - 24.7 -   1PC 1 PLGJ10-6 35310283 3.99 SGD
In stock
54 - 26 - - - Yu - - - 25 - 22.9 - 45 - 38.2 -   1PC 1 PLGJ16-12 35310317 9.99 SGD
Shipped after 2018-01-30
- Open ring / POM, resin body / PBT - - - 3.97 - -100 - 6.35 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/4-5/32 87911844 32.99 SGD
Shipped after 2018-01-30
- Open ring / POM, resin body / PBT - - - - - -100 - - - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ12-10W 87911887 49.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 8 - -100 - - - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ12-8W 87911896 49.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 4.76 - -100 - 6.35 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/4-3/16 87911835 32.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 6 - -100 - 6.35 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black   1Bag(10PC) 1 PLGJ1/4-6 87911853 26.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 4.76 - -100 - 15.88 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ5/16-3/16 87911923 39.99 SGD
Shipped after 2018-01-26
4.5 - 3.6 - 6 - Yu - 4 - 12.5 - 14.9 - 28.5 - 17.7 -   1PC 1 PLGJ6-4 35310256 2.99 SGD
Shipped after 2018-01-31
- Open ring / POM, resin body / PBT - - - 9.53 - -100 - 12.7 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/2-3/8 87911817 49.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 15.88 - -100 - 12.7 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/2-5/16 87911826 49.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 6 - -100 - 6.35 - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ1/4-6W 87911862 32.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - 8 - -100 - - - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ10-8W 87911871 45.99 SGD
Shipped after 2018-01-26
- Open ring / POM, resin body / PBT - - - - - -100 - - - Brass (electroless nickel plated) - 1 - 0 to 60(No freezing) - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLGJ16-12W 87911905 74.99 SGD
Shipped after 2018-01-26
9.5 - 5.2 Socketelbow 8 - Yu - 6 - 14.5 - 17 - 30.7 - 21.9 -   1PC 1 PLGJ8-6 35310274 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Downsize of tube system
4
From Japan
On 2016-08-03 02:25:29
I feel a clicking feeling when releasing than other makers. I just want the price to be a little cheaper.
This review is about item#35310292.

Related Products